Beli beaker glass 50 ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Gelas Beaker Low Form (Gelas Beker)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- DURAN Beaker Glass Tall Form (Gelas Ukur)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- IWAKI Glass Ware Erlenmeyer Flask With Screw CapDeskripsi:Produk ini sering disebut Labu Ukur.
- DURAN Beaker GlassDeskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- LaboGene Laminar Air flow Verticalatribut:
- Working Chamber (mm): 650x1200x720
- Working height m Work height off: 0.75-1.10 in 2.50 rooms
- Down Flow Rate (m³/hour): 650
- Exhaust Flow Rate (m³/hour): 350
- Noise Level (dBa): < 53 (ISO 6081)
- Air velocity Vertical Flow (m/s): 0.28 (adjustable 0.25-0.55)
- Air velocity, deviation: ± 10 %
- Dimensions (mm): 798x1303x1248
- JEIO TECH Vertical Laminar Air Flow Clean BenchDeskripsi:- ISO class 4 (US class 10) HEPA filter for optimal protection against cross-contamination.- 0.3 μm and larger particulates are removed with 99.99% efficiency, leak-tight HEPA filter which satisfying class 10. (US Federal Standard 209E)- Average life span of HEPA filter: 3 years – it depends on the test room conditions)- Quiet and comfortable working environment. (less than 65dB)- Interlocking smart door systemInterlocking smart door system will automatically turn off UV-lamp, turn on fluorescent lamp and blower instead of your manual control.- Two digital displays for the best convenience.Even if any test is ongoing inside of the chamber, unit conditions such as velocity, temperature and humidity can be easily checked by the inner and outside displays.- When UV light intensity is lower than 80%, UV warning lamp is automatically on to let users know when to change UV-lamp.- UV-blocking and impact-resistant tempered glass door.- If the sash is opened more than the recommended sash height level, during operation, warning alarm will activate and alarm users to lower the window to the recommended sash level to prevent contamination.- If the sash is opened during UV-lamp operation, UV lamp automatically turns off to protect usersatribut:
- Air Flow Type: Vertical Laminar Flow
- Air Cleanliness Within Work Space: ISO 14644-1 class 4, US Federal Standard 209E class 10
- HEPA Filter: Typical efficiency of 99.99% on 0.3㎛ (US MIL- STD -282); Micro Glass Fiber Media.
- Intensity (lux): > 650
- Material: Main Body: Steel Powder Coating Work Surface: Stainless Steel, Grade 304, Brushed Finish Windows (Front/Side): Colorless and Transparent UV Absorbing 5mm Tempered Glass
- Noise Level (dB): Typically < 65 at blower speed
- Pre Filter: Polyester fibers with an filter efficiency of 85% (A·F·I TEST)
- IWAKI Beaker GlassDeskripsi:Durable and heat resistant beakeratribut:
- Material: glass + IWAKI (borosilicate glass)
- IWAKI (AGC Technoglass) Beaker (IWAKI)atribut:
- Material: Borosilicate glass + JR-1 (JIS + R + 3503 compliant + IWAKI CE33)
- Quantity (Pieces): 1
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- IWAKI Gelas Ukur Kimia Silinder Class A dengan Batch CertificateDeskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- BOROSIL Beaker Glass Griffin Low Form (Gelas Ukur)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
Daftar Harga beaker glass 50 ml Terbaru January 2026
| IWAKI Gelas Beaker Low Form (Gelas Beker) | Rp55.900 |
| PYREX Glass Beaker Kimia Griffin Low Form | Rp56.900 |
| DURAN Beaker Glass Tall Form (Gelas Ukur) | Rp51.900 |
| Labolytic Laminar Air Flow | Rp58.999.900 |
| IWAKI Glass Ware Erlenmeyer Flask With Screw Cap | Rp179.900 |
| DURAN Beaker Glass | Rp65.900 |
| PYREX Beaker Glass | Rp22.900 |
| LaboGene Laminar Air flow Vertical | Rp159.999.900 |
| JEIO TECH Vertical Laminar Air Flow Clean Bench | Rp169.999.900 |
| IWAKI Beaker Glass | Rp629.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102078785-1.jpg)

/0xP103217033-1.jpg)







%20Beaker%20(IWAKI)/bpP113026421-1.jpg)
/g3P108897579-1.jpg)
/P102078792-1.jpg)

/P102079676-2.jpg)

/P102079393-1.jpg)
/39P103663117-2.jpg)