Beli beacon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ECCO Beacon Light Flashing (Lampu Rotator)Deskripsi:Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.atribut:
- Base Material: Reinforced Nylon
- Compatible Vehicle Type: Universal
- Current (A): 0.47
- Electrical Connection: Blunt Cut Wires
- Features: Maintenance Free
- Flashes per Minute: 80
- IP Rating: IP67
- Installation Location: Roof
- Installation Type: Permanent
- Lens Color: Amber
- Lens Material: Polycarbonate
- Light Color: Amber
- Light Pattern: Flashing
- Light Type: Flashing Beacon
- Lighting SAE Class Rating: SAE Class 3
- Lighting Technology: LED
- Mount Style: Surface
- Mount Type: Bolt
- Number of Bulbs: 3
- Number of Flash Patterns: 80 FPMx8
- Number of Heads: 1
- Operating Voltage (V): 12-80 DC
- Overall Diameter (inch): 3-7/8
- Overall Height (inch): 4-7/8
- Power Source: Corded
- SAE Class Rating: SAE J845 Class 3
- Series: 6262 Series
- Shape: Round
- Standards: CE; R10; RoHS Compliant; UL
- UNSPSC: 39111706
- Vehicle Class: 1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13
- Wattage (W): 1.5
- Wire Exit: Bottom
- RS PRO Sounder Beacon (Lampu Alarm Sinyal)Deskripsi:RS PRO LED and Sounder Beacon, RedIntroducing the range of RS PRO LED and Sounder Beacons, ideal visual and audible signalling systems offering 360° visibility and loud audible noise. The dual-functioning beacons have an electrical light source using LEDs (Light Emitting Diodes) for longer life and maintenance-free design to ensure time is spent on the things that really matter to keep your industry moving. Built in to these units, there is also a sounder unit that can emit a loud audible warning to ensure the warning or signal is seen, as well as heard clearly. These easy to install units are available with a steady LED light output, as well as 32 tone variations and are versatile enough to be used for a range of applications within factories and manufacturing plants, construction areas and numerous public areas.Applications:Light and sounder beacons are versatile devices that are most commonly used to indicate various states of operation for a device or installation. They are multifunctional visual and audible signalling units that can indicate start, stop, fault signalling or call technical staff to quickly and easily signal when there is a problem or call to action which is especially important when visible signals can’t be seen in busy manufacturing or industrial environments. Light and sounder beacons are a way of achieving maximum safety using bright lighting and high-frequency sound and can be used in combination with different colours or light modes, like flashing, rotating or steady, and high and low frequency to ensure the correct warning or signal message comes across. They are most commonly used in:Industrial and manufacturing environmentsConstruction sitesSafety vehicles for traffic and law enforcementEmergency vehicle lightingPublic areas like offices, shops and housing blocksatribut:
- Current Type: DC
- Decibels at 1 Metre (dB): 114
- Housing Colour: Red
- IP Rating: IP44
- Number of Tones: 32
- Supply Voltage (V): 24
- BEACON Universal Mount FloodlightDeskripsi:LED universal mount floodlights project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than universal mount floodlights with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These outdoor lighting fixtures are commonly used to replace traditional floodlights in a variety of commercial applications.atribut:
- UNSPSC: 39111704
- Color Rendering Index: 70
- Color Temperature (Kelvin): 5000
- Depth (inch): 2-7/8
- Fixture Housing Color: Bronze
- Fixture Housing Material: Aluminium
- Fixture Mounting Location: Pole; Wall
- Fixture Sensor Type: No Sensor Included
- IP Rating: IP66
- Includes Lamp: Yes
- Length (inch): 2-7/8
- Light Technology: LED
- Maximum Operating Temperature (°F): 104
- Minimum Operating Temperature (°F): -31
- Number of Lightheads: 1
- Standards: UL Listed
- Voltage (V): 120 to 277 AC
- PATLITE Beacon Light Sk SeriesDeskripsi:Brushless motor provides rotational notification, long life, high visibility, and cost reduction effect due to longer life.
- MAXXIMA Warning Beacon (Lampu Isyarat)Deskripsi:Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- Autonics Tower Lights Bulb Type MT5B SeriesDeskripsi:Low-priced multi-layer tower light that features an outstanding vibration resistance and a long service life.atribut:
- Function: Steady
- WOLO Vehicle Beacon, Strobe & Flashing Warning Light LED (Lampu Rotator)Deskripsi:Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.atribut:
- UNSPSC: 39111706
- Base Material: Plastic
- Current (A): 1.37
- Features: 360 Visibility; Easy Replacement; Maintenance Free
- Flashes per Minute: Variable
- Includes: In-Line Fuse Holder; Mounting Hardware; Rubber Gasket; Wire Terminals
- Includes Electrical Connection: Electrical Connection Included
- Installation Type: Permanent
- Lamp Life (hour): 50000
- Lens Color: Amber
- Lens Material: Polycarbonate
- Light Color: Amber
- Light Pattern: Flashing
- Light Type: Flashing Beacon
- Lighting Technology: LED
- Manufacturer Part Number: 3060P-A
- Maximum Brightness (lm): 60
- Mount Style: Surface
- Number of Bulbs: 20
- Operating Voltage (V DC): 12 to 100
- Overall Diameter (in): 7
- Overall Height (in): 6-3/4
- Overall Length (in): 4-1/2
- Overall Width (in): 6-3/4
- Series: Apollo 1
- Shape: Round
- Wattage (W): 20
- Wire Exit: Bottom
- KLAXON Indicator Light with Buzzeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Non Brand Vehicle Beacon, Strobe & Flashing Warning Light (Lampu Rotator)Deskripsi:Rotating beacons have a light on a revolving mechanism that provides a consistent 360° light pattern.atribut:
- Includes Electrical Connection: Electrical Connection Included
- Lens Color: Amber
- Light Color: Amber
- Power Source: Corded
- BEACON MORRIS Hydronic Baseboard HeatersDeskripsi:Trim and finishing for hydronic baseboard heaters complete the installation of a heating system and give it an attractive, finished appearance.
- ECCO Vehicle Beacon, Strobe & Flashing Warning Light (Lampu Rotator)Deskripsi:These flashing warning lights mount around the perimeter of a work vehicle to alert other motorists, work crews, and pedestrians of its presence. They have a low-profile, compact design for mounting to the outside surface of a vehicle.atribut:
- Compatible Vehicle Type: Universal
- Mount Style: Surface
- Power Source: Corded
- Vehicle Class: 1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- GROTE Vehicle Beacon, Strobe & Flashing Warning Light (Lampu Rotator)Deskripsi:Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.atribut:
- UNSPSC: 39111706
- Base Material: Nylon; Polycarbonate
- Battery Size: D
- Flashes per Minute: 60
- Includes Batteries: Batteries Not Included
- Lens Material: Polycarbonate
- Light Pattern: Flashing
- Light Type: Flashing Beacon
- Lighting Technology: LED
- Mount Type: Magnetic
- Overall Diameter: 4-11/16
- Power Source: Battery
- SAE Class Rating: Not Rated
- Series: 360° Portable Series
- Shape: Round
- Fort Warning Light LED with Buzzer (Lampu Rotari)atribut:
- Voltage (V): AC 220-DC 12-24
- Multifunction: Rotary Flashing Steady
- WERMA Strobe and Flashing Light (Lampu Strobo)atribut:
- UNSPSC: 39111706
- Diameter (inch): 2-9/32
- Features: Easy to Install Using Convenient Connection Terminals; Reliable Signaling
- Housing Material: Polycarbonate
- Lens Design: Dome
- Lens Material: Polycarbonate
- Operating Temperature (°F): -4 to 122
- Product Type: Beacon Warning Light
- Rating: IP65
- Standards: CE; cUL
- Width (inch): 2-9/32
- Trendnet 6-Port Industrial Gigabit PoE+ DIN-Rail SwitchDeskripsi:TRENDnet TI-PG62 adalah switch industri gigabit yang tangguh, dilengkapi dengan 4 port PoE+ dan total 6 port jaringan. Dirancang untuk memberikan konektivitas jaringan yang andal dan catu daya ke perangkat PoE+ di lingkungan ekstrem, perangkat ini ideal untuk aplikasi industri, otomatisasi, dan sistem pengawasan.atribut:
- Housing: Metal, IP30 rated
- Operating Temperature (°C): -40 to 75
- PoE Power Budget (W): 120
- Power Input: Redundant, dengan proteksi arus lebih
- Switching Capacity (Gbps): 12
Daftar Harga beacon Terbaru October 2026
| ECCO Rotating Beacon (Lampu Peringatan Berputar) | Rp2.399.900 |
| ECCO Beacon Light Flashing (Lampu Rotator) | Rp2.099.900 |
| RS PRO Sounder Beacon (Lampu Alarm Sinyal) | Rp3.999.900 |
| BEACON Universal Mount Floodlight | Rp5.599.900 |
| PATLITE Beacon Light Sk Series | Rp2.499.900 |
| MAXXIMA Warning Beacon (Lampu Isyarat) | Rp1.399.900 |
| PATLITE Signal Tower | Rp1.599.900 |
| Autonics Tower Lights Bulb Type MT5B Series | Rp429.900 |
| WOLO Vehicle Beacon, Strobe & Flashing Warning Light LED (Lampu Rotator) | Rp2.599.900 |
| KLAXON Indicator Light with Buzzer | Rp3.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/ayP103846394-1.jpg)
/dsP109485496-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/WERMA%20Strobe%20and%20Flashing%20Light%20(Lampu%20Strobo)/h6P109485618-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)