WOLO Vehicle Beacon, Strobe & Flashing Warning Light LED (Lampu Rotator)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC39111706
Base MaterialPlastic
Current (A)1.37
Features360 Visibility; Easy Replacement; Maintenance Free
Flashes per MinuteVariable
IncludesIn-Line Fuse Holder; Mounting Hardware; Rubber Gasket; Wire Terminals
Includes Electrical ConnectionElectrical Connection Included
Installation TypePermanent
Lamp Life (hour)50000
Lens ColorAmber
Lens MaterialPolycarbonate
Light ColorAmber
Light PatternFlashing
Light TypeFlashing Beacon
Lighting TechnologyLED
Manufacturer Part Number3060P-A
Maximum Brightness (lm)60
Mount StyleSurface
Number of Bulbs20
Operating Voltage (V DC)12 to 100
Overall Diameter (in)7
Overall Height (in)6-3/4
Overall Length (in)4-1/2
Overall Width (in)6-3/4
SeriesApollo 1
ShapeRound
Wattage (W)20
Wire ExitBottom

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.
Feature
LED Warning Light Light Type Flashing Beacon Light Color Amber Wattage 20 W Lens Color Amber Shape Round Light Pattern Flashing Lighting Technology LED Installation Type Permanent Operating Voltage 12 to 100V DC Overall Length 4 1/2 in Overall Diameter 7 in Overall Height 6 3/4 in Overall Depth 6 3/4 in Maximum Brightness 60 lm Series Apollo 1 Includes In-Line Fuse Holder Mounting Hardware Rubber Gasket Wire Terminals Mount Style Surface Base Material Plastic

Ulasan Produk

Tidak ada ulasan

Halaman Terkait