ECCO Beacon Light Flashing (Lampu Rotator)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Base MaterialReinforced Nylon
Compatible Vehicle TypeUniversal
Current (A)0.47
Electrical ConnectionBlunt Cut Wires
FeaturesMaintenance Free
Flashes per Minute80
IP RatingIP67
Installation LocationRoof
Installation TypePermanent
Lens ColorAmber
Lens MaterialPolycarbonate
Light ColorAmber
Light PatternFlashing
Light TypeFlashing Beacon
Lighting SAE Class RatingSAE Class 3
Lighting TechnologyLED
Mount StyleSurface
Mount TypeBolt
Number of Bulbs3
Number of Flash Patterns80 FPMx8
Number of Heads1
Operating Voltage (V)12-80 DC
Overall Diameter (inch)3-7/8
Overall Height (inch)4-7/8
Power SourceCorded
SAE Class RatingSAE J845 Class 3
Series6262 Series
ShapeRound
StandardsCE; R10; RoHS Compliant; UL
UNSPSC39111706
Vehicle Class1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13
Wattage (W)1.5
Wire ExitBottom

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait