GROTE Vehicle Beacon, Strobe & Flashing Warning Light (Lampu Rotator)

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC39111706
Base MaterialNylon; Polycarbonate
Battery SizeD
Flashes per Minute60
Includes BatteriesBatteries Not Included
Lens MaterialPolycarbonate
Light PatternFlashing
Light TypeFlashing Beacon
Lighting TechnologyLED
Mount TypeMagnetic
Overall Diameter4-11/16
Power SourceBattery
SAE Class RatingNot Rated
Series360° Portable Series
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.
Feature
Warning Light Light Type Flashing Beacon Light Color Red Lens Color Red Shape Round Light Pattern Flashing SAE Class Rating Not Rated Lighting Technology LED Overall Length Not Applicable Overall Diameter 4 11/16 in Overall Height Not Applicable Overall Depth Not Applicable Series 360 Degrees Portable Series Mount Type Magnetic Base Material Nylon Polycarbonate

Ulasan Produk

Tidak ada ulasan