Spesifikasi
| Current Type | DC |
|---|---|
| Decibels at 1 Metre (dB) | 114 |
| Housing Colour | Red |
| IP Rating | IP44 |
| Number of Tones | 32 |
| Supply Voltage (V) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO LED and Sounder Beacon, Red
Introducing the range of RS PRO LED and Sounder Beacons, ideal visual and audible signalling systems offering 360° visibility and loud audible noise. The dual-functioning beacons have an electrical light source using LEDs (Light Emitting Diodes) for longer life and maintenance-free design to ensure time is spent on the things that really matter to keep your industry moving. Built in to these units, there is also a sounder unit that can emit a loud audible warning to ensure the warning or signal is seen, as well as heard clearly. These easy to install units are available with a steady LED light output, as well as 32 tone variations and are versatile enough to be used for a range of applications within factories and manufacturing plants, construction areas and numerous public areas.
Applications:
Light and sounder beacons are versatile devices that are most commonly used to indicate various states of operation for a device or installation. They are multifunctional visual and audible signalling units that can indicate start, stop, fault signalling or call technical staff to quickly and easily signal when there is a problem or call to action which is especially important when visible signals can’t be seen in busy manufacturing or industrial environments. Light and sounder beacons are a way of achieving maximum safety using bright lighting and high-frequency sound and can be used in combination with different colours or light modes, like flashing, rotating or steady, and high and low frequency to ensure the correct warning or signal message comes across. They are most commonly used in:
Industrial and manufacturing environments
Construction sites
Safety vehicles for traffic and law enforcement
Emergency vehicle lighting
Public areas like offices, shops and housing blocks
Introducing the range of RS PRO LED and Sounder Beacons, ideal visual and audible signalling systems offering 360° visibility and loud audible noise. The dual-functioning beacons have an electrical light source using LEDs (Light Emitting Diodes) for longer life and maintenance-free design to ensure time is spent on the things that really matter to keep your industry moving. Built in to these units, there is also a sounder unit that can emit a loud audible warning to ensure the warning or signal is seen, as well as heard clearly. These easy to install units are available with a steady LED light output, as well as 32 tone variations and are versatile enough to be used for a range of applications within factories and manufacturing plants, construction areas and numerous public areas.
Applications:
Light and sounder beacons are versatile devices that are most commonly used to indicate various states of operation for a device or installation. They are multifunctional visual and audible signalling units that can indicate start, stop, fault signalling or call technical staff to quickly and easily signal when there is a problem or call to action which is especially important when visible signals can’t be seen in busy manufacturing or industrial environments. Light and sounder beacons are a way of achieving maximum safety using bright lighting and high-frequency sound and can be used in combination with different colours or light modes, like flashing, rotating or steady, and high and low frequency to ensure the correct warning or signal message comes across. They are most commonly used in:
Industrial and manufacturing environments
Construction sites
Safety vehicles for traffic and law enforcement
Emergency vehicle lighting
Public areas like offices, shops and housing blocks
Feature
Features and Benefits:The combined RS PRO LED and sounder beacon is a robust unit that is easy to install using mounting screws and has steady LED light output with a 114 dB sounder signal with a 20 dB volume adjustment
The cost-effective and motor-less LED technology ensures a longer beacon life and is maintenance-free, saving valuable time and resource
Installation costs are also reduced for the combination beacon as it has one single installation point for a multi-functional unit
Made from durable Polycarbonate, the unit is self-extinguishing, offers superior protection against UV and is impact-resistant, ideal for harsh environments
In addition to this, the beacon is resistant to shocks, bumps and vibration to ensure it can withstand industrial and high traffic environments
Ideal for using as a warning light or visual and audible alarm for emergencies, like fire alarms, or general safety measures to indicate potential hazards and exercise caution, for example reversing vehicles
Size: 92.5 mm (Diameter) x 110 mm (Height)
Operating Temperature: -25°C to +80°C
IP44 rated
CE certified and RoHS compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
