ECCO Vehicle Beacon, Strobe & Flashing Warning Light (Lampu Rotator)

Sebelum PPN:
Rp1.499.900 - Rp8.799.900
Spesifikasi
Compatible Vehicle TypeUniversal
Mount StyleSurface
Power SourceCorded
Vehicle Class1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flashing warning lights mount around the perimeter of a work vehicle to alert other motorists, work crews, and pedestrians of its presence. They have a low-profile, compact design for mounting to the outside surface of a vehicle.
Feature
Warning Light Light Type Perimeter Flashing Warning Light Light Color White Wattage 5.6 W Lens Color Clear Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J595 Class 1 Electrical Connection Blunt Cut Wires Lighting Technology LED Installation Type Permanent Operating Voltage 12-24V DC Overall Length 3 11/16 in Overall Diameter Not Applicable Overall Height 1 3/8 in Overall Depth 5/8 in IP Rating IP67 Compatible Vehicle Type Universal Number of Heads 3

Ulasan Produk

Tidak ada ulasan