BEACON MORRIS Hydronic Baseboard Heaters

Sebelum PPN:
Rp1.099.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trim and finishing for hydronic baseboard heaters complete the installation of a heating system and give it an attractive, finished appearance.
Feature
Accessory Type Right Hand Solid End Cap Compatible Grainger Part Number 5E295 5E296 5E297 5E298 5E299 5E300 Material Steel Color Beige Overall Height 14 in Overall Length 3 in Overall Depth 5 5/16 in Compatible with Product Type Mfr No TP14-03 TP14-04 TP14-05 TP14-06 TP14-07 TP14-08

Ulasan Produk

Tidak ada ulasan

Halaman Terkait