Beli ball valve gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WILKERSON FRL Compressed Air LubricatorDeskripsi:These FRL lubricators deliver oil to downstream components to help improve performance and reduce wear. They are a component of a Wilkerson FRL system.atribut:
- UNSPSC: 27131604
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Connection Style: Air Line
- For Fluid Type: Compressed Air
- For Substance Type: Air
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Recommended Lubricant: Airline Oil F442001
- Sight Dome Included: Yes
- Sight Gauge Included: Yes
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- WILKERSON FRL Compressed Air FilterDeskripsi:These air filters remove water, dirt, and other contaminants from compressed air and are a component of a Wilkerson FRL system.atribut:
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Connection Style: Air Line
- Drain Included: Yes
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Parker FRL Compressed Air RegulatorDeskripsi:These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Parker FRL system.atribut:
- UNSPSC: 27131603
- Adjustment Mechanism Material: Steel
- Air Inlet Gender: Female
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Body Material: Aluminium or Zinc
- For Fluid Type: Air
- For Substance Type: Air
- Minimum Regulated Pressure (psi): 2
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Gauge Port Size (inch): 1/4
- Pressure Gauge Port Type: NPT
- Regulator Type: Relieving
- Seal Material: Nitrile
- SPEEDAIRE RegulatorDeskripsi:Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Speedaire FRL system.atribut:
- UNSPSC: 27131603
- Adjustment Location: Top
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Reinforced Nylon
- Air Flow Direction: Left to Right
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Differential Pressure Indicator Included: No
- Drain Included: Yes
- Drain Type: Manual
- Filter Element Material: PE
- Filter Type: Particulate
- For Fluid Type: Compressed Air
- For Substance Type: Air
- Minimum Operating Pressure (MPa): 0.85
- Minimum Operating Temperature (°C): 5
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Gauge Port Gender: Female
- Seal Material: Rubber
- CONTINENTAL INDUSTRIES Steel Compression Tube Fittings for Buriable GasDeskripsi:Steel compression tube fittings connect natural and LP gas lines in buriable or underground installations and above-ground pipes.atribut:
- UNSPSC: 40141719
- Maximum Operating Temperature (°F): 120
- Minimum Operating Temperature (°F): 40
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- SPEEDAIRE Portable Electric Air CompressorDeskripsi:These portable electric air compressors are carried by hand and take up minimal storage space. They are used in service shops and garages with access to AC power.atribut:
- Outlet Size (inch): 1/4
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- WILKERSON FRL Compressed Air RegulatorDeskripsi:These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Wilkerson FRL system.atribut:
- Air Outlet Type: NPT
- SPEEDAIRE Filter, Regulator & Lubricator (FRLs)Deskripsi:These FRLs by Speedaire are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Location: Top
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Reinforced Nylon
- Air Flow Direction: Left to Right
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Gender: Female
- Air Outlet Type: NPT
- Drain Included: Yes
- Drain Type: Manual
- Filter Rating (micron): 5
- Filter Type: Particulate
- For Fluid Type: Compressed Air
- For Substance Type: Air
- Minimum Operating Pressure (MPa): 0.05
- Minimum Operating Temperature (°C): 5
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Gauge Port Gender: Female
- Pressure Gauge Port Type: NPT
- Recommended Lubricant: ISO VG 32
- Seal Material: Rubber
- Series: Heavy Duty
- Sight Dome Included: Yes
- Sight Gauge Included: Yes
- WILKERSON RegulatorDeskripsi:Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Wilkerson FRL system.
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Kitz Class 150 Stainless Steel Ball Valvesatribut:
- Gasket Material: PTFE
- Gland Packing Material: PTFE
- Handle Material: Ductile Iron
- Goldie Laundry Bag for Rectangle Laundry Car JL-050atribut:
- Size (cm): 82x56x55
- Compatible for: JL-050
- Color: Brown
- Electra Rectangular Laundry CartDeskripsi:Rectangular Laundry Cart Sangat berguna untuk penyimpanan pakaian, seprai, atau benda lain setelah proses pencucian. Terbuat dari material berkualitas, trolley ini biasa digunakan untuk pelayanan hotel, dilengkapi dengan roda dan warna yang elegan. Produk ini sangat cocok digunakan karena praktis dan efisien.Material berkualits dilengkapi dengan roda, Praktiis & Efisien..atribut:
- Size (cm): 92 x 56 x 89
- Capacity (kg): 8
Daftar Harga ball valve gas Terbaru March 2026
| WILKERSON FRL Compressed Air Lubricator | Rp909.900 |
| Non Brand Manual Ball Valve | Rp90.900 |
| ONDA MFG Ball Valve Ff Series Full Bored | Rp219.900 |
| WILKERSON FRL Compressed Air Filter | Rp629.900 |
| Parker FRL Compressed Air Regulator | Rp1.899.900 |
| SPEEDAIRE Regulator | Rp559.900 |
| Onda Ball Valve | Rp139.900 |
| CONTINENTAL INDUSTRIES Steel Compression Tube Fittings for Buriable Gas | Rp1.099.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp53.900 |
| SPEEDAIRE Portable Electric Air Compressor | Rp3.899.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)































































































































































/qzP109579971-1.jpg)

/4eP105716158-1.jpg)
%20ZH%20Series/P103051710-1.jpg)