SPEEDAIRE Filter, Regulator & Lubricator (FRLs)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.299.900 - Rp6.799.900
Spesifikasi
UNSPSC27131604
Adjustment LocationTop
Adjustment MechanismKnob
Adjustment Mechanism MaterialReinforced Nylon
Air Flow DirectionLeft to Right
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet TypeNPT
Drain IncludedYes
Drain TypeManual
Filter Rating (micron)5
Filter TypeParticulate
For Fluid TypeCompressed Air
For Substance TypeAir
Minimum Operating Pressure (MPa)0.05
Minimum Operating Temperature (°C)5
Number of Air Inlets1
Number of Air Outlets1
Pressure Control TypeRelieving
Pressure Gauge Port GenderFemale
Pressure Gauge Port TypeNPT
Recommended LubricantISO VG 32
Seal MaterialRubber
SeriesHeavy Duty
Sight Dome IncludedYes
Sight Gauge IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRLs by Speedaire are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
Feature
Filter/Regulator/Lubricator Air Inlet Size 3/4 in Air Inlet Type NPT Maximum Flow Rate 160 cfm Maximum Operating Pressure 250 psi Filter Rating 5 micron Filter Bowl Material Metal with Sight Glass Filter Bowl Capacity 32 oz Lubricator Bowl Capacity 32 oz Drain Type Manual Overall Width 14 3/4 in Series Heavy Duty Adjustment Location Top Adjustment Mechanism Knob Adjustment Mechanism Material Reinforced Nylon Air Flow Direction Left to Right Air Inlet Gender Female

Ulasan Produk

Tidak ada ulasan