WILKERSON FRL Compressed Air Lubricator (Lubrikator)

Sebelum PPN:
Rp949.900 - Rp9.999.900
Spesifikasi
UNSPSC27131604
Air Inlet TypeNPT
Air Outlet TypeNPT
Connection StyleAir Line
For Fluid TypeCompressed Air
For Substance TypeAir
Number of Air Inlets1
Number of Air Outlets1
Recommended LubricantAirline Oil F442001
Sight Dome IncludedYes
Sight Gauge IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRL lubricators deliver oil to downstream components to help improve performance and reduce wear. They are a component of a Wilkerson FRL system.
Feature
Compressed Air Lubricator Lubricator Type Micro Mist Lubricator Bowl Material Plastic Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 52 cfm Maximum Operating Pressure 150 psi Maximum Operating Temperature 125 Degrees F Adjustment Mechanism Knob Body Material Aluminum Overall Width 1 9/16 in Series L08 Sight Dome Included Yes Sight Gauge Included Yes Air Outlet Size 1/4 in Air Outlet Type NPT Drain Included Yes Drain Part Compatibility LRP-96-736 Drain Type Manual

Ulasan Produk

Tidak ada ulasan

Halaman Terkait