WILKERSON FRL Compressed Air Regulator (Regulator Tekanan Udara)

Sebelum PPN:
Rp639.900 - Rp20.999.900
Spesifikasi
Air Outlet TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Wilkerson FRL system.
Feature
Compressed Air Regulator Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 12 cfm Maximum Operating Pressure 300 psi Maximum Operating Temperature 180 Degrees F Pressure Gauge Included No Adjustment Mechanism Knob Overall Width 1 9/16 in System Location Air Line Series SR1 Adjustment Mechanism Material 316 Stainless Steel Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 1/4 in Air Outlet Type NPT Body Material 316 Stainless Steel For Fluid Type Air

Ulasan Produk

Tidak ada ulasan