SPEEDAIRE Filter Regulator (Regulator Filter Udara)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp549.900 - Rp4.599.900
Spesifikasi
UNSPSC27131603
Adjustment LocationTop
Adjustment MechanismKnob
Adjustment Mechanism MaterialReinforced Nylon
Air Flow DirectionLeft to Right
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet TypeNPT
Differential Pressure Indicator IncludedNo
Drain IncludedYes
Drain TypeManual
Filter Element MaterialPE
Filter TypeParticulate
For Fluid TypeCompressed Air
For Substance TypeAir
Minimum Operating Pressure (MPa)0.85
Minimum Operating Temperature (°C)5
Number of Air Inlets1
Number of Air Outlets1
Pressure Control TypeRelieving
Pressure Gauge Port GenderFemale
Seal MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Speedaire FRL system.
Feature
Filter-Regulator Filter Bowl Material Polycarbonate Air Inlet Size 1/8 in Air Inlet Type NPT Maximum Flow Rate 13 cfm Filter Rating 5 micron Filter Type Particulate Maximum Operating Pressure 150 psi Drain Type Manual Pressure Gauge Included No Body Material Zinc Overall Width 1 5/8 in Series Miniature Adjustment Location Top Adjustment Mechanism Knob Adjustment Mechanism Material Reinforced Nylon Air Flow Direction Left to Right Air Inlet Gender Female Air Outlet Gender Female

Ulasan Produk

Tidak ada ulasan