Parker FRL Compressed Air Regulator (Regulator Tekanan Udara)

Sebelum PPN:
Rp2.099.900 - Rp7.199.900
Spesifikasi
UNSPSC27131603
Adjustment Mechanism MaterialSteel
Air Inlet GenderFemale
Air Outlet GenderFemale
Air Outlet TypeNPT
Body MaterialAluminium or Zinc
For Fluid TypeAir
For Substance TypeAir
Minimum Regulated Pressure (psi)2
Number of Air Inlets1
Number of Air Outlets1
Pressure Gauge Port Size (inch)1/4
Pressure Gauge Port TypeNPT
Regulator TypeRelieving
Seal MaterialNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compressed air regulators adjust and maintain the air pressure that is generated by the air compressor. They are a component of a Parker FRL system.
Feature
Compressed Air Regulator Air Inlet Size 1/4 in Air Inlet Type NPT Maximum Flow Rate 53 cfm Maximum Operating Pressure 125 psi Maximum Operating Temperature 175 Degrees F Pressure Gauge Included Yes Adjustment Mechanism Knob Overall Width 2 3/4 in Adjustment Location Top System Location Air Line Series 06R Adjustment Mechanism Material Steel Air Inlet Gender Female Air Outlet Gender Female Air Outlet Size 1/4 in Air Outlet Type NPT Body Material Zinc For Fluid Type Air

Ulasan Produk

Tidak ada ulasan