Beli azbil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. azbil General-Purpose Compact Limit Switch
    Mulai

    Rp1.899.900

    azbil General-Purpose Compact Limit Switch
    Deskripsi:
    UL/CSA/CE/CCC marked product.Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case.Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)
    atribut:
    • Operating Temperature Range (°C): -10 to +70
    • Protection Structure: IP67
    • Actuator Type: Adjustment roller lever type
    • Terminal Shape: M4 Screw
    • Rated Frequency (Hz): 45-65
  2. azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)
    Mulai

    Rp56.999.900

    azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)
    atribut:
    • Accuracy Assurance Flow Rate Range (ml/minute): 0.2 to 10
    • Accuracy Guaranteed Fluid: H2O (water)
    • Connection Method Outer x Inner Diameter (mm): 1/8 x0.086
    • Drive Voltage Power Supply (V/W): DC24 ± 10% 0.7 or Less
    • Measurable Flow Rate Range (ml/minute): 0.1 to 11.5
    • Measurable Fluid: fluid that does not clog the flow path, damage the glass tube, or damage the wetted material.
    • Package Size (mm): 155x145x65
    • Test Results Report: Included
  3. azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)
    Mulai

    Rp22.999.900

    azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)
    Deskripsi:
    Uses: Measuring and managing fuel flow rate for gas burners. Ideal for air-fuel ratio control and energy-saving management. Measurement method: Azbil's unique **thermal microflow sensor (μF sensor)** is used.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. Azbil (Yamatake) Standart Type Small / Horizontal Type Limit Switch
    Mulai

    Rp579.900

    Azbil (Yamatake) Standart Type Small / Horizontal Type Limit Switch
    Deskripsi:
    Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure)High precision. (MD = 0.1mm maximum)High sealing performance, oil-resistant / immersion-proof (JIS), IP67 (IEC)O-ring seal, and integrally molded diaphragm seal are used.Compact, space-saving, and continuous close contact mounting is possible.
    atribut:
    • Rated Voltage (V): AC125, 250, DC8, 14, 30, 115, 230
    • Actuator Type: Roller plunger type
    • Allowable Operating Speed (max): 0.5 m/s
    • Allowable Operating Speed (minute): 0.02 mm/s
    • Operating Temperature Range (°C): -10 to +70 (however, if it does not freeze)
  5. SIEMENS SITRANS P320 Pressure Transmitter
    Mulai

    Rp42.999.900

    SIEMENS SITRANS P320 Pressure Transmitter
    atribut:
    • Maximum Measuring Span (bar): 30 (435 psi)
    • Process Connection: Stainless steel 316L/1.4404
    • Fastening Thread: M10 (DIN 19213)
    • Measuring Cell Filling: Silicone oil
    • Seal Diaphragms: Stainless Steel 316L/1.4404
  6. Azbil (Yamatake) Burner controller: AUR255
    Mulai

    Rp17.999.900

    Azbil (Yamatake) Burner controller: AUR255
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Azbil (Yamatake) Advanced UV sensor AUD100 series tube unit
    Mulai

    Rp11.999.900

  8. Azbil (Yamatake) Electric two-way valve "Actival" (JIS10K flange type) with flow measurement control function
    Mulai

    Rp98.999.900

    Azbil (Yamatake) Electric two-way valve "Actival" (JIS10K flange type) with flow measurement control function
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Azbil (Yamatake) Heat-Resistant Regular-use Compact Limit Switch
    Mulai

    Rp2.299.900

    Azbil (Yamatake) Heat-Resistant Regular-use Compact Limit Switch
    Deskripsi:
    UL/CSA/CE/CCC marked product. Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case. Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)
    atribut:
    • Conformed Standard: NECA C 4508/JIS C 8201-5-1,IEC 60947-5-1
    • Contact Type: 2 circuits
    • Insulation Resistance (MΩ): 100 or more (DC500 insulation resistance meter)
    • Operating Humidity Range: 98% RH or less
    • Operating Temperature Range (°C): -10 to +120 (with no icing)
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Protection Class: IP67(IEC60529,JIS C 0920)
    • Rated Frequency (Hz): 45~65 and dc
    • Rated Working Voltage: 120/240V AC,30V DC
    • Terminal Shape: M4 screw (binding screw with toothed washer), DIN 4-pin connector (M12 size), pre-wire
    • Type: Heat-resistant type
    • Vibration Resistance: Double amplitude 1.5mm, frequency 10-55Hz, continuous 2 hours (NECA C 4508)
  10. BMTM Diaphragm Control Valve
    Mulai

    Rp119.999.900

    BMTM Diaphragm Control Valve
    atribut:
    • Body Material: WCB
    • Trim Material: SUS316
    • Maximum Pressure (bar): 20
    • F to F (mm): 255
    • Maximum Temperature (°C): 250
    • Flange: JIS10K
  11. MIDORI PRECISIONS Contact Type Linear Displacement Sensor LP-50F series
    Mulai

    Rp6.299.900

    MIDORI PRECISIONS Contact Type Linear Displacement Sensor LP-50F series
    atribut:
    • Type: Other Displacement Sensors
    • Resistance Value (ohm): 1k
  12. DAYTON Fire & Smoke Dampers
    Mulai

    Rp849.900

    DAYTON Fire & Smoke Dampers
    Deskripsi:
    Rectangular fire dampers have a fusible link that triggers above a specific temperature and closes shut using spring-loaded blades or gates. They eliminate the spread of fire through the HVAC systems.
    atribut:
    • UNSPSC: 40101504
  13. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  14. TONE Socket Wrench Set
    37%
    Mulai

    Rp1.499.900

    TONE Socket Wrench Set
    atribut:
    • Input Drive (mm): 12.7
  15. Azbil (Yamatake) General Purpose Compact Limit Switch LS Series
    Mulai

    Rp2.099.900

    Azbil (Yamatake) General Purpose Compact Limit Switch LS Series
    Deskripsi:
    UL/CSA/CE/CCC marked product. A two-circuit double break basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof construction (protection class IP67).Attribute specification : Conditional rated short circuit current: 1000A, switching overvoltage: Category III (IEC 60204-1)Withstand voltage : Between terminals of the same polarity: 1000V 50/60Hz for 1 minute (standard operating characteristics type) / AC600V 50/60Hz for 1 minute (high sensitivity mailer lever type), between each terminal and non-charging metal parts: 2000V 50/60Hz for 1 minute, between each terminal and earth: AC2000V 50/60Hz for 1 minute (only G with earth terminal)Rated current (A) : Silver contacts: 10, gold-plated contacts: 1Operating force (OF) (N) : 8.9Electrical life (rated load) : Standard load type internal switch: 500,000 times or more, rated load/standard load double sealed type internal switch: 200,000 times or more, rated load/micro load type internal switch: 2 million times or more, rated load (at switching frequency of 20 times/min)Mechanical Life : Over 10 million times Strength : Actuator: 5 times OF in the operating direction for 1 minute, Terminal: Withstands a tightening torque of 1.5 Nm for 1 minute, Cord removal: 100 N or moreContact resistance (initial value) : Standard load type: 50mΩ or less (DC 6-8V, current 1A, voltage drop method), Micro load type: 100mΩ or less (DC 6-8V, current 0.1A, voltage drop method), Connector: 40mΩ or less (excluding fixed resistance such as cord)Minimum operating voltage (V) : 24/12 (standard load type), 5 (minor load type)Minimum current draw (mA) : 10/20 (standard load type), 10 (minor load type)Various Certifications : EN60947-5-1(TUV)/UL508(UL)/CSA C22-2 No.14(C-UL)/GB14048.5(CQC)Movement PT : High sensitivity 10°Overall Movement TT (Reference) : High overtravel 80°Recommended tightening torque (N・m) : Main unit: Front 5-6 (M5 hexagon socket bolt) / Back 5-6 (M6 screw), Lever: 4-5.2 (M5 hexagon socket bolt), Terminal: 1.0-1.4 (M4 bind head screw with toothed washer), Cover: 1.3-1.7 (M4 pan head screw with spring washer), Head: 0.8-1.2 (M3.5 pan head screw with spring washer), Locknut: 2-3 (M22 screw, for 3LS), Piano wire lever: 0.6-0.8 (M3 hexagon set screw), Connector tightening: 0.4-0.6 (M12 ring)Rated operating voltage (V) : AC120/240, DC30Operating humidity range (%RH) : Below 98
    atribut:
    • Actuator Type: Roller lever type
    • Option: AC/DC 12-125V with LED lamp
    • Type: Reflective
    • Protective Structure: IP67 (IEC 60529, JIS C 0920)
    • Cable Length (m): 5
    • Allowable Operating Speed: 1.7mm/s to 0.5m/s (minimum speed: unstable contact state for 0.1s or less, maximum speed: no actuator damage)
    • Compliance: NECA C 4508/JIS C 8201-5-1 IEC 60947-5-1
    • Contact Form: Two-circuit double break
    • Contact Material: Standard load type: silver rivet, Micro load type: silver with gold plated rivet
    • Impact Resistance (m/s2): 300 Free position and full travel position (contact opening time is 1 ms or less in the free position and full travel position (NECA C 4508))
    • Insulation Resistance (MΩ): 100 or more (DC500V insulation resistance tester)
    • Operating Temperature Range (°C): -10 to 70 (no freezing)
    • Permitted Operation Frequency (times/minute): 60 or less
    • Pollution Level Usage Environment: Pollution level 3 (EN60947-5-1)
    • Rated Frequency (Hz): 45-65 and dc
    • Rated Impulse Withstand Voltage (kV): Between each terminal and earth: 2.5, Between terminals of the same polarity: 2.5
    • Rated Insulation Voltage (V): AC125/250
    • Short Circuit Protection Device: TUV fuse F10A (IEC60127)/CQC silver contact fast acting fuse: 15A, gold contact fast acting fuse: 3A/TUV
    • Terminal Shape: M4 screw (binding screw with toothed washer), DIN 4-pin connector (M12 size), pre-wired
    • Vibration Resistance: Double amplitude 1.5 mm, frequency 10 to 55 Hz, continuous 2 hours, free position and limit travel position (contact opening 1 ms or less in free position and limit travel position (NECA C 4508))
  16. KYODO Pump Submersible (Pompa Celup)
    Mulai

    Rp379.900

    KYODO Pump Submersible (Pompa Celup)
    Deskripsi:
    Body pompa dibalut stainless agar tahan diam di dalam airHanya untuk sirkulasi air bersih saja, kolam masih oke, untuk lumpur dll tidak bisa
  17. AS ONE Flow Meter Gas Mass (Meter Aliran)
    Mulai

    Rp33.999.900

    AS ONE Flow Meter Gas Mass (Meter Aliran)
    Deskripsi:
    Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.
    atribut:
    • AS ONE Part Number: 6-9143-08
    • Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
    • Mass (g): 800
    • Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
    • Material: Wetted part material: Stainless steel (SUS303)
    • Dimensions (mm): 91×37×69.6
    • Flow Range (L/minute): 50
    • Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
    • Port Size (Rc): 1/4
    • Rated Voltage (V): 12-24 (DC)
    • Specification: SUS model
Daftar Harga azbil Terbaru October 2026
azbil General-Purpose Compact Limit SwitchRp1.899.900
azbil Thermal Type Microliquid Flow Rate Meter (Meter Aliran Cairan Mikro)Rp56.999.900
azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)Rp22.999.900
azbil Proximity SwitchRp3.199.900
Azbil (Yamatake) Standart Type Small / Horizontal Type Limit SwitchRp579.900
SIEMENS SITRANS P320 Pressure TransmitterRp42.999.900
Azbil (Yamatake) Recorder RibbonRp1.899.900
Azbil (Yamatake) Burner controller: AUR255Rp17.999.900
Azbil (Yamatake) Advanced UV sensor AUD100 series tube unitRp11.999.900
Azbil (Yamatake) Electric two-way valve "Actival" (JIS10K flange type) with flow measurement control functionRp98.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait