Beli yamatake di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Azbil (Yamatake) Standart Type Small / Horizontal Type Limit SwitchDeskripsi:Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure)High precision. (MD = 0.1mm maximum)High sealing performance, oil-resistant / immersion-proof (JIS), IP67 (IEC)O-ring seal, and integrally molded diaphragm seal are used.Compact, space-saving, and continuous close contact mounting is possible.atribut:
- Rated Voltage (V): AC125, 250, DC8, 14, 30, 115, 230
- Actuator Type: Roller plunger type
- Allowable Operating Speed (max): 0.5 m/s
- Allowable Operating Speed (minute): 0.02 mm/s
- Operating Temperature Range (°C): -10 to +70 (however, if it does not freeze)
- Mitutoyo Edge Finder , Center Finder & Wiggler Set (Alat Ukur Ketebalan)Deskripsi:Edge finders are spring-loaded cylinders with pointed tips that fit into a mill or drill press. Their tip is traced along the surface of a workpiece and rotated to determine the position of the edge. They visibly and audibly click when the edge of the workpiece is found.atribut:
- Construction: Steel
- Azbil (Yamatake) Thermal Microliquid Flow Rate Meteratribut:
- Accuracy Guaranteed Fluid: H2O (water)
- Drive Voltage Power Supply (V/W): DC24 ± 10% 0.7 or Less
- Measurable Fluid: fluid that does not clog the flow path, damage the glass tube, or damage the wetted material.
- Package Size (mm): 155x145x65
- CKE Roof Fan PP (Ventilasi Atap)Deskripsi:RF-DWT1/6A/4Roof fan/ factory exhaust/ exhaust atap/ blower atap mampu membuat sirkulasi udara di dalam ruangan menjadi lebih baik, yang secara otomatis membuat ruangan tidak terasa pengap. Dengan tingkat kebisingan yang rendah, roof fan ini cocok digunakan di pabrik, restoran, dan daerah agrikultur.atribut:
- Voltage (V): 380
- Azbil (Yamatake) Thermal Type Microliquid Flow Rate Meteratribut:
- Accuracy Guaranteed Fluid: H2O (water)
- Drive Voltage Power Supply (V/W): DC24 ± 10% 0.7 or Less
- Measurable Fluid: fluid that does not clog the flow path, damage the glass tube, or damage the wetted material.
- Test Results Report: Included
- Azbil (Yamatake) Compact Small Capacity / Horizontal Type Limit SwitchDeskripsi:Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure) High precision. (MD = 0.1mm maximum) High sealability, oil resistance / immersion resistance (JIS), IP67 (IEC) Uses O-ring seal and integrally molded diaphragm seal. Compact, space-saving, and continuous close contact mounting is possible.atribut:
- Allowable Operation Frequency: 120 times/min or less
- Conformed Standard: NECA C 4508/JIS C 8201-5-1,IEC 60947-5-1
- Contact Type: C (single pole double throw SPDT)
- Electrical life (rated load): 5 million operations or more (125 VAC-0.1 A, 48 VDC-0.1 A)
- Insulation Resistance (MΩ): (Between homopolar terminals) 100 or more (between each terminal and non-charged metal part) 100 or more
- Operating Humidity Range: 98% RH or less
- Operating Temperature Range (°C): -10 to +70 (no freezing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Protection Class: IP67(IEC60529,JIS C 0920)
- Rated Frequency (Hz): 45~65 and dc
- Rated Voltage (V): AC115,DC8,14,30
- Shock Resistance (m/s²): 300 (contact opening is 1 ms or less (NECA C 4508))
- Terminal Shape: M3 binding head machine screw with serrated washer
- Vibration Resistance: 1.5mm double amplitude, 2 hours continuous (NECA C 4508)
- Withstand Voltage: (Between contacts) AC1000V 50/60Hz 1 min Leakage current 1mA
- Cyber Power Backup UPS System Value Series (Unit Only)Deskripsi:CyberPower Value600ELCD offers home and office users a reliable battery backup and safeguards office PCs, network communication equipment, and other electronic devices from surges, spikes, brownouts and other power incidents. Designed with GreenPower UPS™ Technology to improve operating efficiency and to minimize energy consumption, users can enjoy significant energy cost savings over conventional UPS systems. What's in the box 1. VALUE600ELCD UPS2. USB Cable3. User's Manual4. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Maximum Load Capacity (kg): +- 125
- Rope Length (cm): +- 135
- Webbing Width (mm): 50
- DURAN Micro Burette With Schellbach Stripe And PTFE KeyDeskripsi:With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume („Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
Daftar Harga yamatake Terbaru October 2026
| Azbil (Yamatake) Recorder Ribbon | Rp1.899.900 |
| Azbil (Yamatake) Standart Type Small / Horizontal Type Limit Switch | Rp579.900 |
| Mitutoyo Edge Finder , Center Finder & Wiggler Set (Alat Ukur Ketebalan) | Rp529.900 |
| Azbil (Yamatake) Recorder Ribbon Cartridge | Rp749.900 |
| Azbil (Yamatake) Thermal Microliquid Flow Rate Meter | Rp48.999.900 |
| CKE Roof Fan PP (Ventilasi Atap) | Rp5.999.900 |
| Azbil (Yamatake) Super Limit Switch | Rp149.900 |
| Azbil (Yamatake) Thermal Type Microliquid Flow Rate Meter | Rp49.999.900 |
| Azbil (Yamatake) Flow Meter Gas Mass (Meter Aliran) | Rp34.999.900 |
| Fort DIN Rail for MCB (Rel Omega) | Rp21.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Recorder%20Ribbon/r8P103638980-1.jpg)
%20Standart%20Type%20Small%20%2F%20Horizontal%20Type%20Limit%20Switch/0cP106846012-2.jpg)
/4sP109329172-1.jpg)
%20Recorder%20Ribbon%20Cartridge/e4P110263508-1.jpg)
%20Thermal%20Microliquid%20Flow%20Rate%20Meter/jvP108266715-1.jpg)
/6tP107841245-1.jpg)
%20Super%20Limit%20Switch/h1P113371613-1.jpg)
%20Thermal%20Type%20Microliquid%20Flow%20Rate%20Meter/m5P108266797-1.jpg)
%20Flow%20Meter%20Gas%20Mass%20(Meter%20Aliran)/pfP108086915-1.jpg)
/iuP103845678-1.jpg)
%20Compact%20Small%20Capacity%20%2F%20Horizontal%20Type%20Limit%20Switch/abP113369371-1.jpg)
%20Limit%20switch/0bP113371011-1.jpg)
/9nP105781347-12.jpg)


/Cyber%20Power%20Backup%20UPS%20System%20Value%20Series%20(Unit%20Only)/c0P103711432-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)