Spesifikasi
| Actuator Type | Roller lever type |
|---|---|
| Option | AC/DC 12-125V with LED lamp |
| Type | Reflective |
| Protective Structure | IP67 (IEC 60529, JIS C 0920) |
| Cable Length (m) | 5 |
| Allowable Operating Speed | 1.7mm/s to 0.5m/s (minimum speed: unstable contact state for 0.1s or less, maximum speed: no actuator damage) |
| Compliance | NECA C 4508/JIS C 8201-5-1 IEC 60947-5-1 |
| Contact Form | Two-circuit double break |
| Contact Material | Standard load type: silver rivet, Micro load type: silver with gold plated rivet |
| Impact Resistance (m/s2) | 300 Free position and full travel position (contact opening time is 1 ms or less in the free position and full travel position (NECA C 4508)) |
| Insulation Resistance (MΩ) | 100 or more (DC500V insulation resistance tester) |
| Operating Temperature Range (°C) | -10 to 70 (no freezing) |
| Permitted Operation Frequency (times/minute) | 60 or less |
| Pollution Level Usage Environment | Pollution level 3 (EN60947-5-1) |
| Rated Frequency (Hz) | 45-65 and dc |
| Rated Impulse Withstand Voltage (kV) | Between each terminal and earth: 2.5, Between terminals of the same polarity: 2.5 |
| Rated Insulation Voltage (V) | AC125/250 |
| Short Circuit Protection Device | TUV fuse F10A (IEC60127)/CQC silver contact fast acting fuse: 15A, gold contact fast acting fuse: 3A/TUV |
| Terminal Shape | M4 screw (binding screw with toothed washer), DIN 4-pin connector (M12 size), pre-wired |
| Vibration Resistance | Double amplitude 1.5 mm, frequency 10 to 55 Hz, continuous 2 hours, free position and limit travel position (contact opening 1 ms or less in free position and limit travel position (NECA C 4508)) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UL/CSA/CE/CCC marked product. A two-circuit double break basic switch is built into a robust aluminum die-cast case. Oil-resistant, water-resistant and dust-proof construction (protection class IP67).
Attribute
specification : Conditional rated short circuit current: 1000A, switching overvoltage: Category III (IEC 60204-1)
Withstand voltage : Between terminals of the same polarity: 1000V 50/60Hz for 1 minute (standard operating characteristics type) / AC600V 50/60Hz for 1 minute (high sensitivity mailer lever type), between each terminal and non-charging metal parts: 2000V 50/60Hz for 1 minute, between each terminal and earth: AC2000V 50/60Hz for 1 minute (only G with earth terminal)
Rated current (A) : Silver contacts: 10, gold-plated contacts: 1
Operating force (OF) (N) : 8.9
Electrical life (rated load) : Standard load type internal switch: 500,000 times or more, rated load/standard load double sealed type internal switch: 200,000 times or more, rated load/micro load type internal switch: 2 million times or more, rated load (at switching frequency of 20 times/min)
Mechanical Life : Over 10 million times
Strength : Actuator: 5 times OF in the operating direction for 1 minute, Terminal: Withstands a tightening torque of 1.5 Nm for 1 minute, Cord removal: 100 N or more
Contact resistance (initial value) : Standard load type: 50mΩ or less (DC 6-8V, current 1A, voltage drop method), Micro load type: 100mΩ or less (DC 6-8V, current 0.1A, voltage drop method), Connector: 40mΩ or less (excluding fixed resistance such as cord)
Minimum operating voltage (V) : 24/12 (standard load type), 5 (minor load type)
Minimum current draw (mA) : 10/20 (standard load type), 10 (minor load type)
Various Certifications : EN60947-5-1(TUV)/UL508(UL)/CSA C22-2 No.14(C-UL)/GB14048.5(CQC)
Movement PT : High sensitivity 10°
Overall Movement TT (Reference) : High overtravel 80°
Recommended tightening torque (N・m) : Main unit: Front 5-6 (M5 hexagon socket bolt) / Back 5-6 (M6 screw), Lever: 4-5.2 (M5 hexagon socket bolt), Terminal: 1.0-1.4 (M4 bind head screw with toothed washer), Cover: 1.3-1.7 (M4 pan head screw with spring washer), Head: 0.8-1.2 (M3.5 pan head screw with spring washer), Locknut: 2-3 (M22 screw, for 3LS), Piano wire lever: 0.6-0.8 (M3 hexagon set screw), Connector tightening: 0.4-0.6 (M12 ring)
Rated operating voltage (V) : AC120/240, DC30
Operating humidity range (%RH) : Below 98
Attribute
specification : Conditional rated short circuit current: 1000A, switching overvoltage: Category III (IEC 60204-1)
Withstand voltage : Between terminals of the same polarity: 1000V 50/60Hz for 1 minute (standard operating characteristics type) / AC600V 50/60Hz for 1 minute (high sensitivity mailer lever type), between each terminal and non-charging metal parts: 2000V 50/60Hz for 1 minute, between each terminal and earth: AC2000V 50/60Hz for 1 minute (only G with earth terminal)
Rated current (A) : Silver contacts: 10, gold-plated contacts: 1
Operating force (OF) (N) : 8.9
Electrical life (rated load) : Standard load type internal switch: 500,000 times or more, rated load/standard load double sealed type internal switch: 200,000 times or more, rated load/micro load type internal switch: 2 million times or more, rated load (at switching frequency of 20 times/min)
Mechanical Life : Over 10 million times
Strength : Actuator: 5 times OF in the operating direction for 1 minute, Terminal: Withstands a tightening torque of 1.5 Nm for 1 minute, Cord removal: 100 N or more
Contact resistance (initial value) : Standard load type: 50mΩ or less (DC 6-8V, current 1A, voltage drop method), Micro load type: 100mΩ or less (DC 6-8V, current 0.1A, voltage drop method), Connector: 40mΩ or less (excluding fixed resistance such as cord)
Minimum operating voltage (V) : 24/12 (standard load type), 5 (minor load type)
Minimum current draw (mA) : 10/20 (standard load type), 10 (minor load type)
Various Certifications : EN60947-5-1(TUV)/UL508(UL)/CSA C22-2 No.14(C-UL)/GB14048.5(CQC)
Movement PT : High sensitivity 10°
Overall Movement TT (Reference) : High overtravel 80°
Recommended tightening torque (N・m) : Main unit: Front 5-6 (M5 hexagon socket bolt) / Back 5-6 (M6 screw), Lever: 4-5.2 (M5 hexagon socket bolt), Terminal: 1.0-1.4 (M4 bind head screw with toothed washer), Cover: 1.3-1.7 (M4 pan head screw with spring washer), Head: 0.8-1.2 (M3.5 pan head screw with spring washer), Locknut: 2-3 (M22 screw, for 3LS), Piano wire lever: 0.6-0.8 (M3 hexagon set screw), Connector tightening: 0.4-0.6 (M12 ring)
Rated operating voltage (V) : AC120/240, DC30
Operating humidity range (%RH) : Below 98
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20General%20Purpose%20Compact%20Limit%20Switch%20LS%20Series/k1P111313721-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
