Beli audio amplifier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- audio-technica Headphone amplifierDeskripsi:Headphone monitoring is possible from line output with AV equipment that does not have a headphone terminal. Designed with an emphasis on sound quality. Maximum 300mW + 300mW output. Through output terminal that does not waste line output. The clip part rotates and can be attached to clothes or installed on a table. Two headphones can be used at the same time. Metal body & compact size.* A stereo audio cable (sold separately) may be required for connection. * If you listen with two headphones at the same time, the volume may differ. * Depending on when using a thick cable or how to route the cable. May not be able to install the main unit normally * Monaural earphones cannot be usedatribut:
- Current Consumption (mA): 300 (maximum)
- Dimensions, H x W x D (mm): 30 x 70 x 92 (excluding protrusions)
- Distortion Factor (%): 0.1% or less {1/2 maximum output = 150mW / ch (32Ω, 1kHz)}
- Frequency Characteristic: 20Hz~20kHz(-3dB)
- Input/Output Terminals: Line input / output (DIA3.5mm stereo mini jack / pin jack x 2)
- Mass (g): Approximately 160 (main unit only)
- Output (mW): 300 / ch (32Ω, 1kHz THD 3% maximum)
- Output Terminal: Headphone output (DIA3.5mm stereo mini jack x 2)
- Power Supply: DC15V (AC adapter)
- SNR value: 85dB or more (JIS-A)
- TOA Speaker SelectorDeskripsi:TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.atribut:
- Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
- Voltage Source (V): 24 DC
- Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
- Operating Temperature (°C): 0 to 40
- Dimensions (WxHxD) (mm): 420x44x320
- Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- TOA Emergency Message PanelDeskripsi:The Z-FV200EV-AS Emergency Message Panel is the emergency broadcast operating section of the Z-FV200 Series Emergency Public Address System. It need not be installed when the system is used solely for general broadcasting purpose. It has facilities to manually start and reset emergency broadcasts. Emergency announcements are recorded in Indonesian (default settings), which can be changed by USB data transfer operations from rear panel.atribut:
- Distortion: Under 1% (1 kHz, rated output)
- Operating Humidity (%RH): Under 90 (no condensation)
- Operating Temperature (°C): 0 to +40
- auBern Audio Processor Converteratribut:
- Channel: In : 4 Channel Analog Balanced Input/ Out : 8 Channel Analog Balanced Output
- Crossover (Hz): HPF & LPF Frequency Range : 19.7 to 21.9k, Off
- Crossover Filter Type: Butterworth, Bessel, Linkwitz-Riley (12dB, 18dB, 24dB, 48dB)
- Delay (ms): Input : 0-100; Output : 0-21
- Dimensions (mm): 483x89x216
- Filter Types: 1st/2nd Order High/Low Shelf
- Frequency Response (Hz): 20 to 20K
- Gain Range (dB): +40 to +12 (Input/Output)
- Impedance (ohm): In : (Active Balance) 18k/ Out : (Active Balance) 100
- Limiter Threshold Range (dBu): -20 to +20
- Limiter Time Range (ms): Attack : 0.5 to 50; Release : 10 to 1000
- Max.Level (dBu): +20 (Input/Output)
- Packaging Dimension (cm): 45x48x21
- Parametric Filter Bandwidth (Octave): 4 to 1/65
- Parametric Filter Boost/Cut Range (dB): +15/ -30
- Parametric Filter Frequency Range (Hz): 19.7 to 2k, 1/24 Octave steps
- Power Supply (V/Hz): 220-240 AC/50-60Hz (20W)
- Shelving Filter Boost/Cut Range (dB): ±5
- Shelving Filter Frequency Range (Hz): Low Shelf: 19.7 to 2k; High Shelf: 3.8k to 21.9k
- Total Harmonic Distortion (THD) (%): < 0.01 @1kHz, +20dBu
- audio-technica Environmentally friendly earphones that use recycled plastic for the main bodyDeskripsi:The earphone body contains 50% recycled plastic. Environmentally friendly PCR (Post-Consumer Resin) plastic is used as raw material. By adopting paper ties, cotton paper, etc., we have reduced the use of plastic materials by more than 90% compared to conventional manufacturer product packaging. Play high-quality sound by connecting to a smartphone or tablet. Equipped with high sound quality Φ10mm driver and dedicated base duct. Despite being a small earphone, it reproduces clear and sharp bass. You can enjoy your usual music and videos with more powerful sound. Closed type that does not leak sound. When commuting to work or school, you can reduce the sound leakage that you are worried about when listening on a train or bus. Comes with 4 sizes of antibacterial silicon earpieces XS, S, M, and L. Not only can you adjust the fit to suit your ears, but it also suppresses the growth of certain bacteria (E.coli, Staphylococcus aureus, etc.), so you can always use it cleanly. Grooved wave cord that prevents the cord from tangling. Considering the ease of everyday use, we have adopted grooved processing that prevents the earphone cord from getting tangled. 7 color variations. A minimal design with a sustainable concept that minimizes decoration and is environmentally friendly by making use of recycled plastic. The matte finish gives your ears a casual look.atribut:
- Cable Length (m): 1.2 (Y type)
- Earphone shape: Canal type
- Included Accessories: Earpiece (XS, S, M, L)
- Mass (g): About 4 (excluding code)
- Maximum Input (mW): 40
- Playback Frequency Band (Hz): 20~23000
- Plug: DIA3.5mm gold-plated stereo mini plug (L type)
- Sound Pressure Level (dB): Output: 102 / mW
- Type: Dynamic type
- Tessa Tisu DapurDeskripsi:Tessa Kitchen Towel TTP-001 adalah tissue dapur dari tessa dengan kualitas tinggi, lembut dan kuat. Menyerap dengan baik sehingga membersihkan secara maksimal. Kemasan : Plastik, 3 gulung x 70 lembar x 2 lapis.atribut:
- Number of Ply: 2
- Packaging: Plastic
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- audio-technica Active speaker (Speaker Aktif)Deskripsi:USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to music. Also, because of the wired connection, there is no need to worry about the sound being delayed. High-sensitivity Φ52mm speaker unit that makes it easy to listen to vocals and voice. Achieves clear sound quality that does not make you tired of listening even for a long time. Because of the stereo sound, you can enjoy a more powerful stereoscopic effect than playing the sound on a PC or portable player itself. Plays high output and natural sound while saving power. While outputting 2W + 2W, the high-sensitivity speaker unit reproduces natural sound even with low power consumption. The headphone jack is mounted on the front, so there is no need to replace the plug when connecting to a PC or audio device. This is convenient when connecting this speaker to the headphone jack of a PC or audio device. Not only can you enjoy connecting your headphones (sold separately) to the headphone jack on the front of the speaker, but you can also adjust the volume when the headphones are connected on the speaker side. You can also easily listen to the sound of a record by connecting a turntable with an analog output.atribut:
- Cable Length (m): Left and right connection cord: 1.5, input cord: 1.2, USB power cord: 1.2
- Color: Black
- Dimensions, H x W x D (mm): 180 x 80 x 81 (excluding protrusions)
- Input Impedance (kΩ): 20
- Input Terminal: DIA3.5mm stereo mini plug
- Mass (g): Approximately 300 (L side) / Approximately 335 (R side) (excluding code)
- Maximum Output Power (W): 4
- Operating Temperature Range (°C): 5 to 40
- Output Terminal: Headphones: DIA3.5mm stereo mini jack
- Playback Frequency Band (Hz): 100~20000
- Power Supply: USB power supply (DC5V)
- Sound Pressure Level (dB): (Output) 82 / W
- Speaker Unit: DIA52mm / full range
- Type: Amplifier built-in speaker system
- auBern Audio Processor Professional Power Controlleratribut:
- Circuit Board Wiring: 60% High Theoretical Weight Field, High Full Point Flow Technology after Strengthening and Thickening Treatment
- Controlled Function: Yes, (Each Channel can be controlled separately)
- Dimensions (mm): 370x220x44
- Each Power Input & Output Voltage: AC Input/Output (American & European Standard) 8 Controlled Universal Socket at the Back
- Filter: Capacitor Filter
- Input Power per Way (W): Up to 4500 AC Input
- ON/OFF Spacing Time (s): 1, Each Channel with Switch Indicator, Equipped with a safety switch to cash speech (BYPASS)
- Packaging Dimension (cm): 55x42x8
- Power Supply (V/Hz): Voltage : 110-220 AC/50-60
- Power cable: 3x6 Square Power Cord
- Rate Output Current (A): 40
- Switch: Rocker Switch
- THD (%): ≤0.1
- Transformer Power Supply: A & C Phase Factory Electrical Incoming Line
- Voltage Display Meter: 2 Suction Digital Display Voltmeter
- Audio Technica Dual Moving Coil Cartridgeatribut:
- Vertical Tracking Angle (°): 20
- Vertical Tracking Force: 1.8-2.2g (2.0 g standard)
- Recommended Load Impedance (ohm): min 100
- Body Material: Aluminium
- Coil Impedance (ohm): 12 (1kHz)
- Coil Inductance (μH): 25 (1 kHz)
- DC Resistance (ohm): 12
- Dimensions (mm): 17.3x16.8x25.7
- Mounting (inch): 1/2 centers/Threaded inserts
- Static Compliance (cm/dyne): 20x10-6
- audio-technica Portable headphonesDeskripsi:Powerful and clear playback sound with a newly designed Φ36mm driver. A feeling of compact size realizes a powerful sound. Easy-to-use single-sided 1.2m cord for stress-free listening. The one-sided design minimizes the stress of cord entanglement. You can enjoy it comfortably without getting in the way when wearing it. Lightweight and compact body that keeps you comfortable for a long time. Uses a thin housing design that is easy for women to pick up. The light and compact body keeps you comfortable even when listening for a long time. A swivel mechanism that is convenient to carry. The swivel mechanism that folds flat ensures portability when carrying. Adopted pop coloring in pursuit of fashion. Uses pop colors. We pursued fashionability by matching the color of the mesh part and cord that produce sound with the housing. Ear pads that are hard to leak sound and have high airtightness. The ear pad with good cushioning fits your ears perfectly. It has excellent sound insulation and you can enjoy rich high-quality sound because you do not miss the bass.atribut:
- Cable Length (m): 1.2 (one piece)
- Earphone shape: Overhead type
- Feature: Foldable
- Mass (g): 110 (excluding code)
- Maximum Input (mW): 500
- Playback Frequency Band (Hz): 15~22,000
- Plug: DIA3.5mm gold-plated stereo mini (L type)
- Sound Pressure Level (dB): 104 (output)
- Type: Sealed dynamic type
- audio-technica Digital wireless amplifier systemDeskripsi:Uses a 1.9GHz band digital system with less radio wave interference. 2WAY power supply model that can be used with either an AC adapter or batteries.*All accessories are stored inside the rear cover on the back of the wireless amplifier.atribut:
- Antenna: Built-in antenna (diversity)
- Communication Distance: Approx. 50 m (when there is no jamming signal at the time of sight)
- Dimensions, H x W x D (mm): 364.3 x 283 x 240 (when storing the handle)
- Distortion Factor (%): Rated 2 or less
- Frequency Characteristic: 100~10000Hz
- Mass (kg): About 5.6
- Maximum Output Power (W): 12 (when using AC adapter / battery)
- Operating Temperature Range (°C): 5 to 45
- Playback Frequency (Hz): 85~20000
- Power Consumption (W): 17 (rated output)
- S/N Ratio: 65 dB or more (external input terminal)
- Sound Pressure Level (dB): Up to 106 (JEITA)
- audio-technica Audio CableDeskripsi:High sound quality with titanium compound sheath.
Daftar Harga audio amplifier Terbaru October 2026
| audio-technica Headphone amplifier | Rp1.799.900 |
| TOA Speaker Selector | Rp4.999.900 |
| Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio | Rp199.900 |
| TOA Emergency Message Panel | Rp11.999.900 |
| auBern Audio Processor Converter | Rp15.999.900 |
| AVANTEC I/O Lock Belt | Rp2.099.900 |
| audio-technica Environmentally friendly earphones that use recycled plastic for the main body | Rp429.900 |
| Tessa Tisu Dapur | Rp20.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Power Amplifier | Rp5.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





























































































































































/mfP113457807-1.jpg)


/abP110436371-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)