TOA Emergency Message Panel

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
DistortionUnder 1% (1 kHz, rated output)
Operating Humidity (%RH)Under 90 (no condensation)
Operating Temperature (°C)0 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Z-FV200EV-AS Emergency Message Panel is the emergency broadcast operating section of the Z-FV200 Series Emergency Public Address System. It need not be installed when the system is used solely for general broadcasting purpose. It has facilities to manually start and reset emergency broadcasts. Emergency announcements are recorded in Indonesian (default settings), which can be changed by USB data transfer operations from rear panel.

Ulasan Produk

Tidak ada ulasan