audio-technica Portable headphones

Sebelum PPN:
Rp559.900 - Rp589.900
Spesifikasi
Cable Length (m)1.2 (one piece)
Earphone shapeOverhead type
FeatureFoldable
Mass (g)110 (excluding code)
Maximum Input (mW)500
Playback Frequency Band (Hz)15~22,000
PlugDIA3.5mm gold-plated stereo mini (L type)
Sound Pressure Level (dB)104 (output)
TypeSealed dynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful and clear playback sound with a newly designed Φ36mm driver.
A feeling of compact size realizes a powerful sound.
Easy-to-use single-sided 1.2m cord for stress-free listening.
The one-sided design minimizes the stress of cord entanglement. You can enjoy it comfortably without getting in the way when wearing it.
Lightweight and compact body that keeps you comfortable for a long time.
Uses a thin housing design that is easy for women to pick up. The light and compact body keeps you comfortable even when listening for a long time.
A swivel mechanism that is convenient to carry.
The swivel mechanism that folds flat ensures portability when carrying.
Adopted pop coloring in pursuit of fashion.
Uses pop colors. We pursued fashionability by matching the color of the mesh part and cord that produce sound with the housing.
Ear pads that are hard to leak sound and have high airtightness.
The ear pad with good cushioning fits your ears perfectly. It has excellent sound insulation and you can enjoy rich high-quality sound because you do not miss the bass.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait