Spesifikasi
| Channel | In : 4 Channel Analog Balanced Input/ Out : 8 Channel Analog Balanced Output |
|---|---|
| Crossover (Hz) | HPF & LPF Frequency Range : 19.7 to 21.9k, Off |
| Crossover Filter Type | Butterworth, Bessel, Linkwitz-Riley (12dB, 18dB, 24dB, 48dB) |
| Delay (ms) | Input : 0-100; Output : 0-21 |
| Dimensions (mm) | 483x89x216 |
| Filter Types | 1st/2nd Order High/Low Shelf |
| Frequency Response (Hz) | 20 to 20K |
| Gain Range (dB) | +40 to +12 (Input/Output) |
| Impedance (ohm) | In : (Active Balance) 18k/ Out : (Active Balance) 100 |
| Limiter Threshold Range (dBu) | -20 to +20 |
| Limiter Time Range (ms) | Attack : 0.5 to 50; Release : 10 to 1000 |
| Max.Level (dBu) | +20 (Input/Output) |
| Packaging Dimension (cm) | 45x48x21 |
| Parametric Filter Bandwidth (Octave) | 4 to 1/65 |
| Parametric Filter Boost/Cut Range (dB) | +15/ -30 |
| Parametric Filter Frequency Range (Hz) | 19.7 to 2k, 1/24 Octave steps |
| Power Supply (V/Hz) | 220-240 AC/50-60Hz (20W) |
| Shelving Filter Boost/Cut Range (dB) | ±5 |
| Shelving Filter Frequency Range (Hz) | Low Shelf: 19.7 to 2k; High Shelf: 3.8k to 21.9k |
| Total Harmonic Distortion (THD) (%) | < 0.01 @1kHz, +20dBu |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- EM-448 is Digital Frequency Divider/System Processor with 4 Analog Group Inputs & 8 Analog Group Outputs (Each output has Limiter) with the user interface, as well as all audio signal processing tools required for a precise frequency divider and sound control system.- Simple & Convenient to use, can Specify any input to output, with frequency division, equalization, gain & delay and limiting functions
- Intuitive User Interface, Program Control via panel, PC or MIDI, AMX Compatible Network Link Control
- Special Input and Output level meters, Balanced input and output XLR audio signal connector
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
