auBern Audio Processor Professional Power Controller

Sebelum PPN:
Rp3.499.900
Spesifikasi
Circuit Board Wiring60% High Theoretical Weight Field, High Full Point Flow Technology after Strengthening and Thickening Treatment
Controlled FunctionYes, (Each Channel can be controlled separately)
Dimensions (mm)370x220x44
Each Power Input & Output VoltageAC Input/Output (American & European Standard) 8 Controlled Universal Socket at the Back
FilterCapacitor Filter
Input Power per Way (W)Up to 4500 AC Input
ON/OFF Spacing Time (s)1, Each Channel with Switch Indicator, Equipped with a safety switch to cash speech (BYPASS)
Packaging Dimension (cm)55x42x8
Power Supply (V/Hz)Voltage : 110-220 AC/50-60
Power cable3x6 Square Power Cord
Rate Output Current (A)40
SwitchRocker Switch
THD (%)≤0.1
Transformer Power SupplyA & C Phase Factory Electrical Incoming Line
Voltage Display Meter2 Suction Digital Display Voltmeter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- PRO-8PI Power Sequencer Controller has 8 Channel
- Equipped with High-Precision input voltage indicator
- With RS-232 Interface, support middle-end remote control
- Time Spacing with On-Off can be set from 1-999 second.
- Configure USB Lighting Interface (Support 8 Devices Connected at the same time)
- Built-in Controlled Function (Each Channel can be controlled separately)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait