Beli alat paku tembak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TCH Paku Tembak Seri FDeskripsi:Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.atribut:
- Material: Galvanized Steel
- Crown (mm): 1.9
- Width (mm): 1.27
- Thickness (mm): 0.95
- MILWAUKEE Nail GunDeskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- TCH Stabler Tembak Seri 4JDeskripsi:Cocok untuk berbagai pekerjaan Furniture.atribut:
- Width (mm): 4
- Thickness (mm): 0.90
- Material: Galvanized Steel
- INGCO 2 In 1 Combo Air Brad NailerDeskripsi:INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Anginatribut:
- Load Capacity (pcs): 100
- Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
- Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
- Staple Crown (mm): 5.7
- Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
- Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
- NITTO Lakban Sealing Waterproof Double/Single-Sided (Solasi / Selotip)atribut:
- Color: Black
- Viscosity (N/mm): 4.1/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- INGCO Air Brad Naileratribut:
- Load Capacity (pcs): 100
- monotaro.id Coil nail (Paku Pallet)Deskripsi:Brand/merk produk sesuai stok yang tersediaatribut:
- Length (mm): 90
- 1Roll (pcs): 255
- 1box (Roll): 12
- INGCO Concrete NailDeskripsi:INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumaticatribut:
- Suitable For: ACN18641
- Nail Head (mm): 6.4x2.2
- Shank Diameter (mm): 2.2
- monotaro Gun Tacker (Staples Tembak)Deskripsi:Produk ini juga sering disebut dengan Mesin Staplesatribut:
- Staple Width (mm): 10.6-13
- Applicable Staple: (MAX) 1208F, T3-10MB, T3-10MB-L, T3-6M (Rapid) # 53, # 13, # 23, # 24
- Staple foot length (mm): 43994
- INGCO Brad NailDeskripsi:INGCO Brad Nail (F20) // Refill Isi Nailer Paku Tembak T F 20 mm
Daftar Harga alat paku tembak Terbaru June 2026
| TCH Paku Tembak Seri F | Rp20.900 |
| MILWAUKEE Nail Gun | Rp9.999.900 |
| TOTAL Isi Paku Tembak | Rp41.900 |
| KRISBOW Mesin Paku Tembak Medium | Rp689.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| BOSTITCH Air-Powered Nail Gun | Rp4.499.900 |
| Makita Pneumatic Nailer | Rp949.900 |
| TCH Stabler Tembak Seri 4J | Rp16.900 |
| NRT-PRO Mesin Paku Tembak | Rp219.900 |
| INGCO 2 In 1 Combo Air Brad Nailer | Rp859.900 |
Data diperbarui pada 15/06/2026 (Harga belum termasuk PPN)





























































































































































/P103023577-1.jpg)
/3lP109211129-1.jpg)

/6eP105928230-2.jpg)
/76P105928258-2.jpg)
/98P105855332-1.jpg)

/4lP101561165-2.jpg)