Beli nail gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp4.299.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  2. Max Coil Nailer For Wooden Package and Pallet
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  3. MILWAUKEE Nail Gun
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  4. Makita Pneumatic Nailer
    Mulai

    Rp949.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  5. TEKIRO Air Nailer
    Mulai

    Rp459.900

    TEKIRO Air Nailer
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  6. Euro Nail Gun
    Mulai

    Rp469.900

    Euro Nail Gun
    Deskripsi:
    Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.
    atribut:
    • Brad Size (mm): 10-30
    • Load Capacity (pcs): 100
    • Operating Pressure (MPa) : 0.4-0.7
  7. DEWALT Nail Gun Accessories
    Mulai

    Rp1.199.900

    DEWALT Nail Gun Accessories
    Deskripsi:
    Service kits include replacement parts for repairing nail guns. They are commonly used when a nailer won't fire or its driver fails to return after driving a nail.
  8. STANLEY Brushed Finish Nailer
    Mulai

    Rp2.899.900

    STANLEY Brushed Finish Nailer
    Deskripsi:
    LED illuminates your desktop and flashes during congestion for added user safety. No applicator contact mark avoids marking the workpiece and improves the workmanship finishRear storage holds 100 nails easy access and quick to load for increased productivity.
    atribut:
    • Voltage (V): 20
    • Content: SCN616 20V cordless pinner, Battery 2Ah SB202, Charger 1.25A SC125, Suitcase
  9. Makita Air-Powered Nail Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Makita Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Air Consumption (scfm): 6.2
    • Air Pressure (psi): 90
    • Air Pressure Range (psi): 70 to 120
    • Air inlet (inch): 1/4 NPT
    • Built-In Light: No
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Plastic
    • Depth Control: Yes
    • Duty Rating: Industrial Duty
    • Exhaust Location: Top
    • Features: 2 Mode Selector Switch; Ergonomic Rubberized Grip; Front Magazine Cover; Nail Lock-Out Mechanism; Reversible Hook; Rubber Bumpers; Tool-Less Depth Adjustment
    • Firing Mode: Combination
    • For Nail Head Style: Full Round
    • For Nail Length Range (inch): 2 to 3-1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Handle Type: Pistol Grip
    • Housing Material: Aluminium
    • Includes: Air Fitting; Hex Wrench; Pneumatic Oil; Safety Glasses
    • Maximum Air Pressure (psi): 120
    • Min. Air Pressure (psi): 70
    • Minimum Hose Size (inch): 5/16
    • Nail Capacity: 73
    • Nail Gun Type: Framing
    • Overall Height (inch): 13-3/4
    • Overall Length (inch): 22
    • Overall Width (inch): 4-5/8
    • Power Source: Air Powered
    • Tip: Standard
    • Tool Weight (lbs): 8.3
  10. Copy Paper Blue Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    98% of 100
    (18)
    Mulai

    Rp46.900

  11. Max Coil Nailer
    Mulai

    Rp3.599.900

    Max Coil Nailer
    Deskripsi:
    - Safety Glasses- Jet Oiler (oil filling)- Hexagonal spanner 4- Contact Top- Carrying case
  12. Makita Cordless Pin Nailer
    Mulai

    Rp10.999.900

    Makita Cordless Pin Nailer
    atribut:
    • Capacity Length (mm): Length: 15-50 (5/8-2inch) Gauge: 18 Ga 110 w/ BL1840B: 1,300 1.5-2
    • Magazine Capacity (mm): 28 (1-1/8inch)
    • Dimensions (LxWxH) (mm): 294x97x318 (11-5/8x3-13/16x12-1/2inch)
    • Sound Pressure Level (dBA): 79
    • Vibration Level (m/s²): 2.5 or less
Daftar Harga nail gun Terbaru March 2026
BOSTITCH Air-Powered Nail GunRp4.299.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
MILWAUKEE Nail GunRp9.999.900
Makita Pneumatic NailerRp949.900
KRISBOW Mesin Paku Tembak MediumRp639.900
TEKIRO Air NailerRp459.900
Euro Nail GunRp469.900
DEWALT Nail Gun AccessoriesRp1.199.900
STANLEY Brushed Finish NailerRp2.899.900
Makita Air-Powered Nail GunRp10.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)