HiKOKI High pressure roll nailer

Sebelum PPN:
Rp21.999.900
Spesifikasi
Air Consumption (L/rivet)2.3 (at 1.96 MPa)
Included AccessoriesCase, Safety Glasses, Oil Can, Nose Cap (A)
Length L x Height H x Width W (mm)287x295x132
Mass (kg)2.4
Suitable Air Pressure (MPa)1.18~2.26
Suitable Nails (mm)(Wire Connection Nail) 45 ~ 75
Use Nail (Number of Clothes)(Wire connection nail) 150, 200, 250, 300
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Hit light and accurately" The smallest diameter in its class! Adopts a smart nose with a slim tip shape that makes it easy to aim. The smart nose allows you to drive deeper when hitting squarely. Lightweight and compact body! Light and compact even in cramped places. Equipped with an easy-to-handle air duster mechanism Adopts an easy-to-handle magazine Adopts a low recoil integrally molded piston
Building interior foundation fixing, frame assembly work for 2x4 construction method, floor foundation/structural plywood covering, etc.
*A high-pressure air compressor and high-pressure air hose are required for use.
Feature
Specification
No power switching mechanism

Ulasan Produk

Tidak ada ulasan