BOSTITCH Air-Powered Nail Gun

Sebelum PPN:
Rp5.199.900 - Rp17.999.900
Spesifikasi
UNSPSC27131506
Built-In LightNo
Minimum Hose Size (inch)1/4
Power SourceAir Powered
StandardsANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
Feature
Nail Gun Power Source Air Powered Air Consumption 8.7 cfm Air Inlet 1/4 in NPT Air Pressure 70 psi Air Pressure Range 70 to 100 psi Max Air Pressure 100 psi Min Air Pressure 70 psi Min Hose Size 1/4 in Exhaust Location Top Tool Brand Bostitch Firing Mode Sequential Tip Nonmarring Depth Control Yes Collation Style Strip Collation Type Wire Collation Angle 28 Degrees For Nail Head Style Various For Nail Length Range 2 in to 3 1/2 in

Ulasan Produk

Tidak ada ulasan