Beli Wireless Thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Wireless Thermometer
    Mulai

    Rp2.299.900

    Custom Wireless Thermometer
    Deskripsi:
    The measured value of the master unit / slave unit (sensor) and the clock are displayed at the same time. The slave unit has a drip-proof structure, and temperature, water temperature, and soil can be measured by connecting an external sensor. The temperature every 30 minutes from the current time can be automatically stored and read for the past 12 hours.Hygiene management of food factories. Temperature control of greenhouses and stables. Temperature control for warehouses and laboratories.
    atribut:
    • Measurement Temperature Range (°C): 0 to 50 (IN) -10 to 50 (OUT)
    • Measurement Accuracy (°C): ±1
    • Protection Grade: IPX4 (handset)
    • Communication Distance: Up to 100m (line of sight: about 30m indoors
    • Continuous Use Time: about 1 year
    • Dimensions (WxDxH) (mm): 100x26x120
    • External Sensor Cord Length (m): about 2
    • Handset mass (g): 100
    • Minimum Temperature Display (°C): 0.1
    • Parent Machine Mass (g): 180
    • Power Supply: Alkaline AAA batteries x 4 (sold separately)
  2. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  3. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  4. Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)
    Deskripsi:
    Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk catering
    atribut:
    • Battery: AG13
    • Length (cm): 24
    • Dimensions (cm): 24, 14.5x0.4 (Stainless Steel measurement dimensions)
    • Display Type: Analog
    • Material: Stainless Steel
    • Temperature Accuracy (°C): ±1
    • Temperature Accuracy (°F): ±1
    • Temperature Measurement Range (°C): -50 to 300
    • Temperature Measurement Range (°F): -50 to 300
  5. ESCALI Wireless Thermometer & Timer
    Mulai

    Rp1.999.900

    ESCALI Wireless Thermometer & Timer
    Deskripsi:
    Portable Temperature & TimeThe Escali DHRW2 Wireless Remote Thermometer and Timer combines two crucial kitchen tools into one portable multifunctional unit. Set a custom temperature alert or choose from a library of suggested internal cooking temperatures for beef, lamb, veal, hamburger, pork, turkey, chicken and fish. The wireless remote display and timer will give you the confidence to multitasking with live access to temperature measurements and alerts.Wireless Remote DisplayThe wireless display unit easily slips into your pocket or clips onto your belt, so time and temperature measurements are always close at hand.Preset Target Cooking TemperaturesTemperature alerts for varying levels of doneness are stored in the thermometer for beef, lamb, veal, hamburger, pork, turkey, chicken and fish.Custom Temperature AlertSet a custom temperature alert and the thermometer will notify you when your food is done cooking.Oven Safe ProbeThe stainless steel probe and cord are specially designed to withstand the high temperatures found in an oven or grill and may be left in food while it cooks.Timer ModeCount up or down to a maximum of 99 minutes : 59 seconds.Easy to Read Back-light DisplayThe extra large display is easy to read under any lighting condition and turns off automatically after 5 seconds of inactivity to save battery.Display Stand or Belt ClipUse the display unit’s belt clip to keep it with you at all times, or place it on a countertop using the built-in kickstand.
    atribut:
    • Battery: Four AAA (included)
    • Cord Length (m): 1
    • Probe Length (cm): 18.4
    • Temperature Range (°C): 0 to 300
    • Timer Range (minute-s): 99-59
    • Wireless Remote Display Range (m): 60
  6. TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp339.900

    TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: TAYLOR
    • Scale Type: Digital
  7. KRISBOW Termometer Data Logger
    Mulai

    Rp6.499.900

    KRISBOW Termometer Data Logger
    Deskripsi:
    Infrared Thermometer, -50°C ~ 1050°C Wireless Interface
    atribut:
    • IR Temp. Range: -50 to 1050 °C/-58 to 1922 °F
    • IR Temp. Resolution: 0.1°/1°
    • Optical Resolution: 30:1 distance to spot size
    • Type K Temp. Range: -50 to 1370 °C/ -58 to 2498 °F
    • Type K Temp. Resolution (°): 0.1/1
    • Basic Accuracy (%): ±1.5 of reading
    • Dimensions (HxWxD) (mm): 180x106x48
    • Emissivity: Adjustable 0.10-1.0
    • Response Time (s): Less than 1
  8. Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp779.900

    Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These temperature and humidity meters have cabled sensors that provide multiple readings: the ambient temperature and humidity via the base's own sensor and remote readings for the location of the cabled remote sensors. The cabled sensors are typically probes placed into containers, on a piece of electronic equipment, or on another moderate low- or high-temperature device.
    atribut:
    • Brand: EXTECH
    • Includes Batteries: Yes
    • Scale Type: Digital
  9. Logitech Silent Wireless Mouse
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Logitech Silent Wireless Mouse
    Deskripsi:
    SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentation
    atribut:
    • Wireless Distance (m): 10
  10. Hioki Wireless Adapter
    Mulai

    Rp2.899.900

    Hioki Wireless Adapter
    Deskripsi:
    Get Connected To Create and Share, Graphical Reports in A Flash! Easy! Just connect the Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth ready.
    atribut:
    • Bluetooth Communication Distance (m): About 10 (line-of-sight distance)
    • Dimensions (WxHxD) (mm): Approx. 16.4 (0.65in)x6.7 (0.26in)x15.6 (0.61in)
    • Accessory: Instruction manual
    • GENNECT Cross App Confirmed Compatible OSs: iOS 13 or later, Android 8 or later, Bluetooth 4.0 or later
    • Maximum Attaching/Detaching Count: 5000 times
    • Operating Environment: Indoors, pollution degree 2, operable at an altitude, specified in specifications of each measuring instrument to which the adapter is attached
    • Operating Temperature and Humidity (Storage Temperature and Humidity): -30°C (-22°F) to 70°C (158°F), 90% RH or less (no condensation)
    • Standards: - Safety: EN61010, - RF: EN300 328, - RF EMC: EN301 489-1, EN301 489-17, - Exposure: EN62479
  11. Extech Remote-Transmitting Temperature & Humidity Sensor
    Mulai

    Rp1.099.900

    Extech Remote-Transmitting Temperature & Humidity Sensor
    Deskripsi:
    Remote-transmitting temperature and humidity sensors connect wirelessly to a compatible display unit or base. They are commonly used for multi-room environmental monitoring in restaurants, manufacturing facilities, offices, homes, greenhouses, and in storage facilities.
    atribut:
    • UNSPSC: 41112105
    • Battery Runtime (hour): 10000
    • Battery Type: (2) AA
    • Brand: EXTECH
    • Compatible Brand and Series: Extech RH200W
    • Compatible Manufacturer Model Number: RH200W
    • Compatible Product Type: Multi-Channel Wireless Hygro-Thermometer
    • Includes Batteries: Yes
    • Maximum Temperature (°C): 60
    • Maximum Temperature (°F): 140
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Power Source: Battery
    • Power Source Details: (2) AA Batteries
    • Product Type: Wireless Hygro Thermometer Transmitter
    • Temperature Range (°C): -40 to 60
    • Temperature Range (°F): -40 to 140
    • Transmission Range (ft): 98
  12. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  13. TESTO Clamp Thermometer
    Mulai

    Rp3.299.900

    TESTO Clamp Thermometer
    Deskripsi:
    Professional measuring technology is now mobile: when it comes to measuring temperature at widely spaced measuring points in particular, the testo 115i makes things a lot easier - thanks to wireless connection to your smartphone or tablet. When used in conjunction with the testo 549i pressure measuring instrument, individual refrigeration system parameters can also be calculated.  Measuring via the app offers lots of advantagesMeasurement data is transmitted wirelessly from the clamp thermometer to the testo Smart App and can be viewed conveniently on your smartphone or tablet - either as a chart or in table form. Temperature changes are therefore immediately evident. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file. This saves you time, allowing you to further increase your efficiency.*Our tip: Use the testo 115i as a probe in conjunction with the appropriate IAQ measuring instrument from Testo. Product Includes: 1 x testo 115i clamp thermometer operated via smartphone, including batteries and calibration protocol.
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Radio Range: 100 m
    • Storage Temperature: -20 to +60 °C
    • System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
    • Battery Life: 150 h
    • Battery Type: 3 AAA micro batteries
    • Data transfer: Bluetooth
    • Dimensions (mm): 183x90x30
    • Product Color : Black/Orange
    • Product/Housing Material: Plastic
    • Weight (g): 127.4
  14. Hailea Digital Thermometer
    Mulai

    Rp349.900

    Hailea Digital Thermometer
    Deskripsi:
    Digital Termometer perubahan warna
  15. TESTO Digital Thermometer
    Mulai

    Rp3.799.900

    TESTO Digital Thermometer
    Deskripsi:
    -Software is not required to produce PDF report automatically.-Direct USB connection.-NFC wireless communication possible. -Temperature/humidity, impact event recording for pharmaceutical drugs/food/precision devices and while transporting work of art.
    atribut:
    • Measuring Temperature Range: -160 to 1372 (degree C)
    • Temperature Min Display: 0.1degree C
    • Power Supply: Laminated Type 9V Dry Battery (006P) x 1 (accessory)
    • W x D x H: 68x35x166mm
  16. PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    PANDA SCANNER Barcode Scanner Handheld Wireless (Tembakan Harga)
    Deskripsi:
    PRJ-BT888-1D Laser Scanner(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Scanner USB + 2.4G + BLUETOOTHErgonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsPCS value 45% or moreManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.Option decodable: RSS-14, RSS Limited, RSS Expanded
  17. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp589.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  18. monotaro Termometer Digital untuk Suhu Permukaan
    Mulai

    Rp519.900

    monotaro Termometer Digital untuk Suhu Permukaan
    atribut:
    • Sensor Dimensions (mm): 3.6 x 25 L
    • Temperature Measurement Range (°C): -40 to + 95
    • Outside Dimension (mm): 48.2 x 16.8 x 28.7 H
    • Power: LR44 battery (1.5 V) x 1 (monitor battery for operation check)
    • Detecting Method: Thermistor
    • Type of display Temperature: Digital
    • Cord Length (m): About 1.5
    • Measurement Period (s/time): About 2
    • Weight (g): About 22
    • Precision (°C): ± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
    • Resolution (°C): 0.1
  19. SATO (Label) Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

    SATO (Label) Digital Thermometer & Hygrometer
    atribut:
    • Measurable Temperature Range (degrees): -10 to 50
    • Measurable Humidity Range (%RH): 20 to 95
    • Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
    • Power Supply: AAA battery x 1 (included)
    • Minimum temperature display: 1degrees
    • Minimum humidity display: 1%RH
Daftar Harga Wireless Thermometer Terbaru November 2026
Custom Wireless ThermometerRp2.299.900
ZOYI Infrared ThermometerRp349.900
ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerRp319.900
Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Rp39.900
ESCALI Wireless Thermometer & TimerRp1.999.900
TAYLOR Desk & Wall-Mounted Digital Thermometer & HygrometerRp339.900
KRISBOW Termometer Data LoggerRp6.499.900
Extech Desk & Wall-Mounted Digital Thermometer & HygrometerRp779.900
Logitech Silent Wireless MouseRp199.900
Hioki Wireless AdapterRp2.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)