monotaro Digital Thermometer (for Surface Temperature) (Termometer Digital)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp519.900
Spesifikasi
Sensor Dimensions (mm)3.6 x 25 L
Temperature Measurement Range (°C)-40 to + 95
Outside Dimension (mm)48.2 x 16.8 x 28.7 H
PowerLR44 battery (1.5 V) x 1 (monitor battery for operation check)
Detecting MethodThermistor
Type of display TemperatureDigital
Cord Length (m)About 1.5
Measurement Period (s/time)About 2
Weight (g)About 22
Precision (°C)± 1 (0 to 40 ° C), ± 2 (-20 to 0 ° C, 50 to 90 ° C)
Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The battery that came with the purchase is a monitor battery for operation check.  * The body and sensor section are not waterproof.  * Do not store or use in direct sunlight, high temperature and high humidity, condensation environment.  * Do not use n

Ulasan Produk

Tidak ada ulasan