Extech Remote-Transmitting Temperature & Humidity Sensor

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC41112105
Battery Runtime (hour)10000
Battery Type(2) AA
BrandEXTECH
Compatible Brand and SeriesExtech RH200W
Compatible Manufacturer Model NumberRH200W
Compatible Product TypeMulti-Channel Wireless Hygro-Thermometer
Includes BatteriesYes
Maximum Temperature (°C)60
Maximum Temperature (°F)140
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Power SourceBattery
Power Source Details(2) AA Batteries
Product TypeWireless Hygro Thermometer Transmitter
Temperature Range (°C)-40 to 60
Temperature Range (°F)-40 to 140
Transmission Range (ft)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Remote-transmitting temperature and humidity sensors connect wirelessly to a compatible display unit or base. They are commonly used for multi-room environmental monitoring in restaurants, manufacturing facilities, offices, homes, greenhouses, and in storage facilities.
Feature
Wireless Thermometer Transmitter Compatible Brand and Series Extech RH200W -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C Transmission Range 98 ft Power Source Battery Wireless Hygro Thermometer Transmitter Includes Batteries Yes

Ulasan Produk

Tidak ada ulasan