ESCALI Wireless Thermometer & Timer
#Grup produk P110926634
Spesifikasi
| Battery | Four AAA (included) |
|---|---|
| Cord Length (m) | 1 |
| Probe Length (cm) | 18.4 |
| Temperature Range (°C) | 0 to 300 |
| Timer Range (minute-s) | 99-59 |
| Wireless Remote Display Range (m) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable Temperature & Time
The Escali DHRW2 Wireless Remote Thermometer and Timer combines two crucial kitchen tools into one portable multifunctional unit. Set a custom temperature alert or choose from a library of suggested internal cooking temperatures for beef, lamb, veal, hamburger, pork, turkey, chicken and fish. The wireless remote display and timer will give you the confidence to multitasking with live access to temperature measurements and alerts.
Wireless Remote Display
The wireless display unit easily slips into your pocket or clips onto your belt, so time and temperature measurements are always close at hand.
Preset Target Cooking Temperatures
Temperature alerts for varying levels of doneness are stored in the thermometer for beef, lamb, veal, hamburger, pork, turkey, chicken and fish.
Custom Temperature Alert
Set a custom temperature alert and the thermometer will notify you when your food is done cooking.
Oven Safe Probe
The stainless steel probe and cord are specially designed to withstand the high temperatures found in an oven or grill and may be left in food while it cooks.
Timer Mode
Count up or down to a maximum of 99 minutes : 59 seconds.
Easy to Read Back-light Display
The extra large display is easy to read under any lighting condition and turns off automatically after 5 seconds of inactivity to save battery.
Display Stand or Belt Clip
Use the display unit’s belt clip to keep it with you at all times, or place it on a countertop using the built-in kickstand.
The Escali DHRW2 Wireless Remote Thermometer and Timer combines two crucial kitchen tools into one portable multifunctional unit. Set a custom temperature alert or choose from a library of suggested internal cooking temperatures for beef, lamb, veal, hamburger, pork, turkey, chicken and fish. The wireless remote display and timer will give you the confidence to multitasking with live access to temperature measurements and alerts.
Wireless Remote Display
The wireless display unit easily slips into your pocket or clips onto your belt, so time and temperature measurements are always close at hand.
Preset Target Cooking Temperatures
Temperature alerts for varying levels of doneness are stored in the thermometer for beef, lamb, veal, hamburger, pork, turkey, chicken and fish.
Custom Temperature Alert
Set a custom temperature alert and the thermometer will notify you when your food is done cooking.
Oven Safe Probe
The stainless steel probe and cord are specially designed to withstand the high temperatures found in an oven or grill and may be left in food while it cooks.
Timer Mode
Count up or down to a maximum of 99 minutes : 59 seconds.
Easy to Read Back-light Display
The extra large display is easy to read under any lighting condition and turns off automatically after 5 seconds of inactivity to save battery.
Display Stand or Belt Clip
Use the display unit’s belt clip to keep it with you at all times, or place it on a countertop using the built-in kickstand.
Feature
- Keep track of food while moving around your house- Bulit-in target temperatures for cooking beef, pork, chicken, turkey, veal, lamb, hamburger and fish
- Set a custom target temperature
- Audible target temperature alerts
- Backlit display for measuring in the dark
- Built-in kitchen timer
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
