TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer

Sebelum PPN:
Rp339.900 - Rp1.599.900
Spesifikasi
BrandTAYLOR
Scale TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
Feature
Wireless Thermometer Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C 20 Percent to 95 Percent Number of Sensors 1 Transmission Range 200 ft Primary Scale Outdoor Temperature/Humidity Includes NIST-Traceable Certificate No Base Power Source Details (2) AA Batteries Base Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C 3 1/8 in H x 4 3/4 in W 3-Digit Backlit LCD Display - 1 in Digit Height

Ulasan Produk

Tidak ada ulasan