Beli Valve Actuator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)Deskripsi:Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.atribut:
- Air Inlet Pressure: 80
- Product Type: Pneumatically Actuated Butterfly Valve
- Seat Material: EPDM
- SHARPE VALVES Manual Ball Valves (Stop Kran)Deskripsi:Ductile iron offers more resistance to impact and fatigue when compared to cast iron. The microstructure of ductile iron helps prevent the formation of small cracks, which in turn, helps provide enhanced ductility. All valves feature blowoutproof stems with double O-ring seals, and are suitable for use in oil patch flow lines and tank battery hookups.atribut:
- UNSPSC: 40141607
- Body Style: Inline
- Connection Type: FNPTxFNPT
- Handle Type: Locking Lever
- Max. Pressure (psi CWP): 2000
- Port : Standard
- Seat Material: RPTFE
- Stem Type: Blowout Proof
- Temperature Range (°F): 0 to 400
- Valve Structure: 2-Piece
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
- SIEMENS Ball Valve HVAC Control (Ball Valve)Deskripsi:Class 150 threaded stainless steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.atribut:
- UNSPSC: 40141607
- Closeoff Pressure: 200
- Connection Type: (F)NPT
- Depth (inch): 2-7/16
- For use with: Actuator for Hot or Chilled Water
- Height (inch): 3-1/4
- Includes: Ball Valve
- Material: Brass; Stainless Steel
- Maximum Water Temperature (°F): 250
- Power Source: Electric Actuator
- Safe Working Water PSI: 200
- Valve Only/Actuator Included: Valve Only
- Valve Type: 2-Way
- Width (inch): 6-11/16
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Deskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- MILWAUKEE VALVE Electrically Actuated Butterfly ValvesDeskripsi:High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.atribut:
- UNSPSC: 31251505
- Body Material: Cast Iron
- Brand & Series: Milwaukee Valve GLC23
- Connection: Flange
- Lug Dia.: 5/8-11
- Max. Water Pressure (psi WOG): 150
- Mount: Direct
- Seat Material: EPDM
- Voltage (V AC): 115
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- HONEYWELL Pneumatic Actuated ValvesDeskripsi:These HVACR control valves are actuated by compressed air.atribut:
- UNSPSC: 40141603
- Body Pressure Rating (psi): 250
- CV: 1.6
- Function: Integral Seat and Brass Plug with Removable Composition Disc Provides Equal Percentage Flow
- Maximum Controlled Medium Temperature (°F): 250
- Type: Unitary
- Width (inch): 3-1/8
- LEGRIS Axial Valves (Katup Koaksial)Deskripsi:Designed to overcome the limitations of traditional actuators, LEGRIS axial valves combine the functions of a valve fitted with an actuator. Extremely compact, axial valves need up to 50% less space than actuated valves.atribut:
- UNSPSC: 40142606
- Body Material: Nickel Plated Brass
- Connection Type: FNPTxFNPT
- Hex Size (mm): 33
- Maximum Pressure: 150
- Overall Height (inch): 2.76
- Overall Length (inch): 5.31
- Pilot Port Size (in BSPP): 1/8
- Pilot Pressure: 60 to 115
- Pipe Size (inch): 3/4x3/4
- Seal Material: FKM
- Temperature Range (°F): 15 to 275
- Valve Configuration: Normally Closed
- VTV Valve Globe Valve PN16 (Katup Globe)Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- REDHAT Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Nylon
- Coefficient of Volume: 0.5
- Coil Enclosure: Watertight No Junction Box
- Coil Insulation Class: F
- Electrical Connection (in): 18 Leads
- Environmental Rating - Valves: Indoor; Outdoor
- Frequency (Hz): 50/60
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Fluid Temperature (°F): 104
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 20
- Mounting: NAMUR
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Orifice Dia. (inch): 1/4
- Overall Height (inch): 4-19/64
- Overall Length (inch): 4-29/32
- Overall Width (inch): 2-7/64
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR
- Standards: CSA Certified; UL Recognized Component General Purpose Valve
- Valve Configuration: Universal
- Valve Ways and Positions: 3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
- Voltage (V AC): 120
- Wattage (W): 6.3
- KOGANEI Solenoid Valve 100 Series Direct Acting TypeDeskripsi:Solenoid valve suitable for drive control of cylinder with cylinder diameter of 20 ~ 50 mm and actuator with low pressure specification. Various functions such as selector valve, divider valve etc. are demonstrated.
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- HONEYWELL HOME Electric Actuators for Dampers & Valves (Aktuator Bermotor)Deskripsi:Non-fail-safe actuators have no fail-safe mechanism to provide movement during power outages. This makes them more compact and easier to maintain than fail-safe actuators. They open and close valves and dampers for non-critical components and infrastructure.atribut:
- UNSPSC: 40101504
- Application: Damper and Valve
- Close Time (s): 6
- Contact Form: SPDT
- Electrical Connection Type: Plug-In
- For Use With Building Automation Systems: Building Automation System Compatible
- IP Rating: IP40
- Input Voltage (VAC): 24
- Maximum Operating Temperature (°F): 150
- Number of Auxiliary Switches: 0
- Overall Depth (inch): 2-3/4
- Overall Height (inch): 2-3/4
- Overall Width (inch): 3-3/4
- Power Consumption (V/A): 6
- Product Type: Actuator
- Rated Torque (inch-lbs): 40
- Signal Type: Floating Point
- Spring Return: Non-Spring Return
- Stroke Degree (°): 45
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
Daftar Harga Valve Actuator Terbaru October 2026
| MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu) | Rp20.999.900 |
| SHARPE VALVES Manual Ball Valves (Stop Kran) | Rp3.599.900 |
| ANEST IWATA Pressure Reducing Valve | Rp9.699.900 |
| SIEMENS Ball Valve HVAC Control (Ball Valve) | Rp1.899.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp419.900 |
| FESTO Solenoid Valve Air VUVG Series (Katup Solenoid) | Rp1.099.900 |
| MILWAUKEE VALVE Butterfly Valves | Rp769.900 |
| SMC Actuator for Mechanical Valve | Rp169.900 |
| MILWAUKEE VALVE Electrically Actuated Butterfly Valves | Rp42.999.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/h4P109432616-3.jpg)
/5cP109426192-1.jpg)

%20Selang/SIEMENS%20Ball%20Valve%20HVAC%20Control%20(Ball%20Valve)/ovP109422895-2.jpg)

/9eP104944338-9.jpg)
/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)



%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)

/5zP109398215-1.jpg)
/b0P107545396-1.jpg)


%20(Katup%20Solenoid)/puP106870930-1.jpg)
%20Khusus%20Lain/HONEYWELL%20HOME%20Electric%20Actuators%20for%20Dampers%20%26%20Valves%20(Aktuator%20Bermotor)/n7P109411835-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)