LEGRIS Axial Valves (Katup Koaksial)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40142606
Body MaterialNickel Plated Brass
Connection TypeFNPTxFNPT
Hex Size (mm)33
Maximum Pressure150
Overall Height (inch)2.76
Overall Length (inch)5.31
Pilot Port Size (in BSPP)1/8
Pilot Pressure60 to 115
Pipe Size (inch)3/4x3/4
Seal MaterialFKM
Temperature Range (°F)15 to 275
Valve ConfigurationNormally Closed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to overcome the limitations of traditional actuators, LEGRIS axial valves combine the functions of a valve fitted with an actuator. Extremely compact, axial valves need up to 50% less space than actuated valves.
Feature
Axial Valve Connection Type FNPT x FNPT Pipe Size 3/4 in x 3/4 in Valve Configuration Normally Closed Body Material Nickel Plated Brass Max Pressure 150 psi Seal Material FKM Overall Length 5.31 in Overall Height 2.76 in Pilot Port Size 1/8 in BSPP Hex Size 33 mm Pilot Pressure 60 to 115 psi Temp Range 15 Degrees to 275 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait