Asahi AV Ball Valve Type 21 Screw-In Type

Sebelum PPN:
Rp569.900 - Rp2.199.900
Spesifikasi
Fluid Temperature (°C)0-50
Material (Seal)EPDM
Handle ShapeT type
ConnectionRc
MaterialU-PVC
Shapestraight
TypeBall valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General-purpose ball valve, screw-in type.
Feature
A new mechanism with a top flange makes it easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a gantry, panel, etc. Durability and sealability are improved by adopting a double O-ring for the stem. Also, since the upper O-ring groove is designed deeper than the lower O-ring groove, Even if the stem breaks, the groove at the top breaks first and there is no leakage of liquid inside. Since the handle also serves as a fastening jig, a convenient fastening jig can be obtained by engaging the protrusion on the upper part of the handle with the recess of the union.

Ulasan Produk

Tidak ada ulasan