MILWAUKEE VALVE Butterfly Valves

Sebelum PPN:
Rp769.900 - Rp37.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
Feature
Butterfly Valve Lug Style Body Material Ductile Iron Max Water Pressure 200 psi Pipe Size 12 in Temp Range -30 to 250 Degrees F Liner Material EPDM Disc Material Aluminum/Bronze Handle Type Gear Operated Number of Bolt Holes 12 Bolt Circle Dia 17 in Lug Dia 7/8-9 Standards MSS-SP25 And API-609 MSS-SP67

Ulasan Produk

Tidak ada ulasan