Beli Usb Voltage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male PortDeskripsi:UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port CR113 40850 merupakan HUB dock dari ugreen yang digunakan pada laptop sehingga hanya dengan 1 connector mampu memberikan beberapa kegunaan sekaligus. Menggunakan material dengan kualitas yang baik sehingga connector dari ugreen ini memiliki durability yang baik. Mempunyai 2 port male yaitu USB A dan USB C sehingga hub ini hampir kompatibel dengan semua device.atribut:
- Color: Black
- Input: USB-C male / USB A male
- Output: 4x USB 3.0 A female
- Length (cm): 1
- Length (m): 1
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- UGREEN USB HubDeskripsi:Adapter HUB 4 in 1 UGREEN USB A to 3 USB A 3.0 + RJ45 CM266/CM457/CM500atribut:
- Compatibility: USB A Port, RJ45 Port, Full dan Half Duplex, Windows OS, MaC OS
- Data Transfer Rate (Gbps): 5
- Input: USB 3.0 A Male
- Length Cable (cm): 20
- Network Access (Mbps): 1000
- Output 1: RJ45 Gigabit Ethernet Port
- Output 2: USB 3.0 A x 3
- What is in The Box: 1x Adapter Hub Ethernet 4 in 1 UGREEN Converter CM266
- JET INOUE DCDC Converter Socket with USB Cigar TypeDeskripsi:A compact DCDC converter for 24V vehicles. Converts 24V to 12V voltage. It can use 2 cigar sockets and 2 USBs and supports up to 10A. There are two USB ports, 3.0A and 2.4A, which can be used for quick charge 3.0, and up to 5.4A can be used. You can use it with confidence because it is equipped with a protection circuit.atribut:
- Type: Cigar Type
- Cable Length (m): About 1
- Input Voltage (V): DC24 (24 to 36)
- Output voltage (V): DC12
- Fuse: 10A cigar plug: tube fuse, outlet: flat fuse
- Body Dimensions (HxWxD) (mm): 33x120x65
- Number of Pot/Pan: 2
- Rated Output (A): Car socket: MAX10, USB: MAX5.4 (3.0/2.4)
- USB Port Number: Yes
- UGREEN USB to USB C CableDeskripsi:90 Degree Right Angle USB C to USB A Charging CableWith an innovative 90 degrees L design, UGREEN USB-C cable is designed to reduce wear and tear on the cable and on your Type-C smartphones especially ideal for limited space. It's more convenient and more comfortable for playing games, watching videos, reading e-books when you lie on the couch or bed while charging. Fast Charging and Data Transfering This USB type C cable supports Quick Charge 2.0, QC 3.0 and Samsung AFC fast charging, with the output up to 18W max: 5V 3A, 9V 2A or 12V 1.5A. For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480 Mbps. Safe and Reliable This USB C charging cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. It provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage. Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus, Galaxy S9 S9 Plus, Galaxy S8 S8+ Note 9 8, Samsung Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for Apple iPad Pro 11, iPad Pro 12.9 2018Compatible for LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQCompatible for Motorola Moto G6, Moto z, z force, z play, Moto z2 force z2 playCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 7Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, gopro hero 2018Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2Partially Compatible Devices as BelowOnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.atribut:
- Color: Black
- Connector A: USB A
- Connector B: USB C
- Charging Speed (V): 5
- Data Transfer Speed (Mbps): 480
- Length (m): 2
- UGREEN USB A 2.0 to USB C CableDeskripsi:QC 3.0 Fast Charge SupportedThe USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.Fast Data TransferFor data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.Safe and ReliableThis USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50Compatible for 2018 iPad Pro 11inch and 12.9inchCompatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto ZCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.atribut:
- Length (m): 1
- Orico Alumium 4 Ports USB3.0 HUBDeskripsi:The Orico H4013-U3-BK is a compact and slim 4-port USB hub that adds four SuperSpeed USB 3.0 ports to your computer through a single USB 3.0 connection. Powered by VL812 USB controller, the H4013-U3-BK hub enables blazing fast data transfer for unleashing the full potential of your peripherals, as well as broad compatibility with today's operating systems and devices of USB 1.0, 1.1, 2.0, and 3.0 standards. The sleek design with sand matte surface makes this hub a seamless fit for your desktop or laptop. Bus powered, no external adapter required.atribut:
- Compatible With: USB 1.0, 1.1, 2.0, and 3.0 standards
- Current Overload Protection: Yes
- Data Transfer Rate (Gbps): 5
- Number of Ports: 4
- USB Version: 3
- Voltage Overload Protection: Yes
- UGREEN 2 in 4 Out USB 2.0 Sharing Switch BoxDeskripsi:Share 4 USB devices between 2 Computers This 4Port USB Switch is an excellent choice to share 4 USB devices between two Comptuers;It's ideal for sharing a printer or scanner in a small office environment;It's also great for use at home if you have multiple PCs or Macs;Switch at One Push, LED Indicates 2 HostsEasily switch between 2 Computers via a push button with LED indicats the active computer; Power for More Power up the switch via the Micro USB port to access devices such as External HDD, Digital Video Cameras and more; Supports More Systems & Hassle Free Compatible with Windows 10/8/8.1/7 / Vista / XP and Mac OS X, Linux and Chrome OS; No driver installation required for compatible systems;atribut:
- Color: Black
- Cable Length (m): 1.5
- Monitor Connections: 4 Ports
- Computer Connections: 2 Ports
- Max. Power Supply (V): 5
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- Chauvin Arnoux Voltage Data LoggerDeskripsi:Simple Logger II TRMS 600 V AC/DC Model L261TRMS Voltage data logger suitable for the following applications:Surge and Sag recordingLong-term supply monitoringIndustrial, commercial and residential monitoringMonitor voltage harmonicsFind intermittent voltage problemsMachine monitoringTRMS voltage recording up to 600 V AC/DC64 samples per cycleProgrammable storage rates from 8 per second to 1 per day3 user-selectable storage modesStores up to 240,000 measurements in nonvolatile memoryPowered by standard alkaline batteriesLightweight, compact, fits anywhere5 LED indicators display logger status quickly and clearlyIncludes FREE DataView software for data storage, real-time waveform display, analysis and report generationIsolated USB communicationUSB cable included300 V CAT IV; 600 V CAT IIISupplied with: Model L261 includes type A to 5-pin mini-B USB 2metres, set of two colour-coded 1.5 m (5 ft) voltage leads, colour-coded crocodile clips (red/black), DataView CD, two 1.5 V AA-cell alkaline batteries and user manual.atribut:
- Battery Life (day): Up to 45
- Battery Type: AA x 2
- Best Voltage Measurement Accuracy: ±0.5 % + 0.5V
- Data Logger Type: Voltage
- Dimensions (mm): 125x70x32
- Display Type: LCD
- IP Rating: IP40
- Includes: AA Battery x 2, DataView CD, USB Cable, User Manual
- Interface Type: USB 2.0
- Manufacture Part Number: P01157040
- Maximum Operating Temperature (°C): +50
- Maximum Voltage Measurement (V): 600 ac/dc
- Measurement Parameters: Voltage
- Minimum Operating Temperature (°C): -10
- Number of Input Channels: 1
- Number of Readings Per Channel: 240000
- Power Source: Battery
- Sensor Type: Voltage
- Schneider Electric Stop Kontak USB (USB Socket)Deskripsi:Schneider Electric AvatarOn USB charger E8332ACQUSB_WD in color wood is a 1-module mechanism with one Type A and one Type C port. This USB 3.0 charger is compatible with major smart phones and tablets, like Apple, HTC, HuaWei, Samsung, XiaoMi, etc. 86 mm, 86 mm, 40.1 mm is the dimension of this mechanism. Its embedding depth is 30.4 mm. Its rated operation voltage is 100/240V, output current is 2.1A as well as power consumption to be 21w. Flush mounting is supported so that it can be recessed into the surface. The screw terminal connection enables the wires to be held by the tightening of a screw. The painted surface finish helps gain this device aesthetic point, at the same time makes it exceptional wear and corrosion resistance. It is resistant enough thanks to the PC (polycarbonate). Standards of IEC 60950-1, IEC 61558-2-16, IEC 62368-1, MS IEC 60950-1 are well met. Standards of IEC 60950-1, IEC 61558-2-16, IEC 62368-1, MS IEC 60950-1 are well met.atribut:
- Height (mm): 86
- Width (mm): 86
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- RS PRO Dualslim Metal USB 2 A-ADeskripsi:RS PRO Slim Dual Mounting USB 2.0 A-A Feedthrough ConnectorFrom RS PRO a range of super high-quality USB 2.0 A-A feedthrough connectors. These slim dual panel mount connectors are commonly used in custom applications where high-speed data transfer connectivity is required. They have a slim profile so will only take up minimal space and can be front or rear mounted with enclosures or rack panel arrangements.During installation, there is no need for solder or punch termination, simply push-fit through panel cut-out and secure with retaining screws. These slim dual USB connectors are compatible with male USB 2.0 cables offering excellent transfer speeds to produce reliable transmissions in telecommunications and networking.SpecificationsVoltage rating: 30 V AC Current rating: 1.5 A max Contact resistance: 50 mΩ max Insulation resistance: 20 mΩ min Dielectric withstanding voltage: 500V AC Operating Temperature: -20°C to 50°CVariantsUSB 2.0 A-A FT Nickel frame, CSK holes, RS stock no: 235-4754USB 2.0 A-A FT Black metal frame, CSK holes, RS stock no: 235-4755ApplicationsTelecommunicationEthernet Network InterfaceAudio SoundboardComputersatribut:
- Body Orientation: Straight
- Gender: Female to Female
- Mounting Type: Panel Mount
- Number of Ports: 2
- Series: FT
- Series Number: CP30708
- Termination Method: Plug In
- USB Version: 2.0
- USB type: A to A
- Orico 7-Port Portable USB 3.0 HUBDeskripsi:ORICO H7013-U3 7 Port USB 3.0 HUB adds 7more USB ports to your computer to connect 7 USB devices for accessing or charging, this allows you to connect and use USB devices such as digital cameras, external hard drives, flash drives, and printers, all from a single HUB. Powered by USB 3.0, this HUB provides quick data rates of up to 5.0Gbps. It does not require any software, drivers, or complicated installation process.atribut:
- Cable Length (m): 1.2
- Color: Black
- Data Rate (Gbps): 5
- Number of USB Ports: 7
- Supported System : Windows XP/Vista/7/8 & MAC
- Transmission Rate (Gbps): 5
- SACI Voltage Measuring TransducerDeskripsi:The microprocessor controlled ATIP and ATUP transducers provide an accurate and efficient solution for monitoring electrical parameters.- ATIP measures current.- ATUP measures voltage.Both units are software configurable and have an analogue output for integration into various control systems. They also have a USB port and an RS485 port, allowing flexible communication and data collection in a simple and efficient wayatribut:
- Input (V): 110/230
- Current Output (mA): 0/5 / 4/20 DC
- Voltage Output (V): 0/10 DC
- Auxiliary Supply Voltage (V): 40 to 275 AC/DC
- Frequency (Hz): 50/60
- Accuracy: Class 0.2
- Communication: USB & RS485
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- MILWAUKEE Redlithium-Ion USB Charger (Battery Charger + USB Cable)Deskripsi:Always be ready for your next job with this MILWAUKEE charger. The M18 & M12 Multi-Voltage Charger accepts all M18 and M12 batteries, so you’ll always be prepared and productive, especially on jobs that require a mix of M18 & M12 MILWAUKEE cordless power tools. This versatile unit charges batteries sequentially, reducing your time to manage charge cycles. The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to ensure a full charge.atribut:
- Battery Capacity (AH): 2.5
- Charging Time (minute): 120
- Phoenix Contact USB CableDeskripsi:USB connecting cable: USB plug type A to USB plug type Mini-B; length: 3 m
- TRIPP LITE Power InverterDeskripsi:Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.atribut:
- UNSPSC: 32121705
- Fused: Yes
- Inverter Output Form: Modified Sine Wave
- Output Frequency (Hz): 60
- Output Voltage (V AC): 120
- Sub Brand: PowerVerter
- Type of Indicator: LED
- Schneider Electric AvatarOn, 2 USB ChargerDeskripsi:Schneider Electric AvatarOn USB charger E8332USB_DG in color dark grey is a 1-module mechanism with 2 ports. 86 mm, 86 mm, 40 mm is the dimension of this USB 2.1 charger mechanism. Its embedding depth is 29 mm. And its rated operation voltage is 100/240V and the output current is 2.1A. The mounting type of this mechanism is surface. The screw terminal connection enables the wires to be held by the tightening of a screw. Glossy surface finish makes it easy to remove and clean fingerprints and smudge marks. PC (polycarbonate) makes it as resistant and lasting as possible. Standards of IEC 60950-1 are well met. Standards of IEC 60950-1 are well met.atribut:
- Clamping Connection Capacity (mm²): 1.5-2.5 for rigid cable(s); 1.5-2.5 for flexible cable(s)
- Color Tint: Dark Grey
- Connections - Terminals: Screw terminal
- Depth (mm): 38.2
- Device Mounting: Surface
- Device Presentation: Complete product
- Height (mm): 86
- IP Degree of Protection: IP20
- Integrated Connection Type: 2 USB port 5 V DC 2.1 A
- Material: PC (polycarbonate): base
- Mounting Support: Mounting box
- Number of Modules: 1 module
- Product or Component Type: USB charger
- Screwdriver Shape: Phillips combined
- Standard: IEC 60950-1
- Surface Finish: Glossy
- Surface Treatment: Untreated
- Width (mm): 86
- Wire STripping Length (mm): 12
- Schneider Electric AvatarOn USB Charger 2 type ADeskripsi:Schneider Electric AvatarOn USB charger E8332USB_WG in color wine gold is a 1-module mechanism with 2 ports. The dimension of this USB 2.1 charger is 86 mm, 86 mm and 40 mm. The embedding depth is 29 mm. And its rated operation voltage is 100/240V and the output current is 2.1A. The mounting type of this mechanism is surface. And its connection terminal is screw terminal. Glossy surface finish makes it easy to remove and clean fingerprints and smudge marks. PC (polycarbonate) makes it as resistant and lasting as possible. Besides, it meets the following standards, IEC 60950-1. Besides, it meets the following standards, IEC 60950-1.atribut:
- Clamping Connection Capacity (mm²): 1.5-2.5 for flexible cable(s); 1.5-2.5 for rigid cable(s)
- Connections - Terminals: Screw terminals
- Depth (mm): 40
- Device Mounting: Flush
- Device Presentation: Complete product
- Electrical Insulation: Class II
- Height (mm): 86
- IP Degree of Protection: IP20
- Integrated Connection Type: 2 USB type A 5 V DC, maximum load current: 2.1 A
- Material: PC (polycarbonate)
- Maximum Load Current with 2 Outputs Used Simultaneously (A): 2.1
- Product or Component Type: USB charger
- Screwdriver Shape: Phillips combined
- Standard: IEC 60950-1
- Surface Finish: Glossy
- Width (mm): 86
- [Ue] Rated Operational Voltage (V): 100/240 AC 50/60Hz
Daftar Harga Usb Voltage Terbaru November 2026
| UGREEN Adapter 4 in 1 Hub USB 3.0 + USB Type C Male Port | Rp329.900 |
| Hioki Voltage Detector | Rp969.900 |
| UGREEN USB Hub | Rp559.900 |
| JET INOUE DCDC Converter Socket with USB Cigar Type | Rp759.900 |
| UGREEN USB to USB C Cable | Rp109.900 |
| UGREEN USB A 2.0 to USB C Cable | Rp57.900 |
| Orico Alumium 4 Ports USB3.0 HUB | Rp209.900 |
| UGREEN 2 in 4 Out USB 2.0 Sharing Switch Box | Rp289.900 |
| Non Brand International Voltage Converter | Rp699.900 |
| Chauvin Arnoux Voltage Data Logger | Rp27.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





























































































































































/c1P108180433-1.jpg)



/exP103638537-2.jpg)
/P103118459-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)