TRIPP LITE Power Inverter

Sebelum PPN:
Rp28.999.900 - Rp40.999.900
Spesifikasi
UNSPSC32121705
FusedYes
Inverter Output FormModified Sine Wave
Output Frequency (Hz)60
Output Voltage (V AC)120
Sub BrandPowerVerter
Type of IndicatorLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inverters have a digital power display to indicate voltage in, voltage out, and power out. They connect with 12V plugs or clamps, and offer both thermal and surge protection to protect against current fluctuations.
Feature
Inverter Features Automatic Low-Voltage Shutoff Prevents Deep Vehicle Battery Discharge At 10V Built-In Ventilation Fan Keeps The Interior Cool During Extended Use No Maintenance Required Output Form Modified Sine Wave DC Connection Cigarette Lighter Input Plug and Battery Cables Continuous Output Power 400 W Peak Output Power 800 W Number of Outlets 4 Input Voltage 12V DC Output Voltage 120V AC Output Frequency 60 Hz Overall Depth 2 3/8 in Overall Height 6 in

Ulasan Produk

Tidak ada ulasan