Spesifikasi
| Length (m) | 1 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
QC 3.0 Fast Charge Supported
The USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.
Fast Data Transfer
For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.
Safe and Reliable
This USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.
Universal Compatibility(Partial List)
Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy Fold
Compatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50
Compatible for 2018 iPad Pro 11inch and 12.9inch
Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018
Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto Z
Compatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7
Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7
Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
The USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.
Fast Data Transfer
For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.
Safe and Reliable
This USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.
Universal Compatibility(Partial List)
Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy Fold
Compatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50
Compatible for 2018 iPad Pro 11inch and 12.9inch
Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018
Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto Z
Compatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7
Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7
Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
Warning
Due to limited Max 3A current, this Type C charger can NOT charge the following smartphones at its full speed.Feature
QC 3.0 Fast Charge480Mbps Data Sync
Safe and Reliable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
