Spesifikasi
| Color | Black |
|---|---|
| Connector A | USB A |
| Connector B | USB C |
| Charging Speed (V) | 5 |
| Data Transfer Speed (Mbps) | 480 |
| Length (m) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
90 Degree Right Angle USB C to USB A Charging Cable
With an innovative 90 degrees L design, UGREEN USB-C cable is designed to reduce wear and tear on the cable and on your Type-C smartphones especially ideal for limited space. It's more convenient and more comfortable for playing games, watching videos, reading e-books when you lie on the couch or bed while charging.
Fast Charging and Data Transfering
This USB type C cable supports Quick Charge 2.0, QC 3.0 and Samsung AFC fast charging, with the output up to 18W max: 5V 3A, 9V 2A or 12V 1.5A. For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480 Mbps.
Safe and Reliable
This USB C charging cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. It provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.
Universal Compatibility(Partial List)
Compatible for Samsung Galaxy S10 S10e S10 Plus, Galaxy S9 S9 Plus, Galaxy S8 S8+ Note 9 8, Samsung Galaxy Tab S3 9.7, Samsung Galaxy Fold
Compatible for Apple iPad Pro 11, iPad Pro 12.9 2018
Compatible for LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQ
Compatible for Motorola Moto G6, Moto z, z force, z play, Moto z2 force z2 play
Compatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 7
Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, gopro hero 2018
Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2
Partially Compatible Devices as Below
OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
With an innovative 90 degrees L design, UGREEN USB-C cable is designed to reduce wear and tear on the cable and on your Type-C smartphones especially ideal for limited space. It's more convenient and more comfortable for playing games, watching videos, reading e-books when you lie on the couch or bed while charging.
Fast Charging and Data Transfering
This USB type C cable supports Quick Charge 2.0, QC 3.0 and Samsung AFC fast charging, with the output up to 18W max: 5V 3A, 9V 2A or 12V 1.5A. For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480 Mbps.
Safe and Reliable
This USB C charging cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. It provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.
Universal Compatibility(Partial List)
Compatible for Samsung Galaxy S10 S10e S10 Plus, Galaxy S9 S9 Plus, Galaxy S8 S8+ Note 9 8, Samsung Galaxy Tab S3 9.7, Samsung Galaxy Fold
Compatible for Apple iPad Pro 11, iPad Pro 12.9 2018
Compatible for LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQ
Compatible for Motorola Moto G6, Moto z, z force, z play, Moto z2 force z2 play
Compatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 7
Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, gopro hero 2018
Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2
Partially Compatible Devices as Below
OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
Warning
Due to limited Max 3A current, this Type C charger can NOT charge the following smartphones at its full speed.This right angle USB C cable CAN'T be used with Otterbox phone case or any phone case thicker than 2.5 mm.
Feature
18W QC 3.0 Support480Mbps Data Transfer
90 degrees L design
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
