Spesifikasi
| Body Orientation | Straight |
|---|---|
| Gender | Female to Female |
| Mounting Type | Panel Mount |
| Number of Ports | 2 |
| Series | FT |
| Series Number | CP30708 |
| Termination Method | Plug In |
| USB Version | 2.0 |
| USB type | A to A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Slim Dual Mounting USB 2.0 A-A Feedthrough Connector
From RS PRO a range of super high-quality USB 2.0 A-A feedthrough connectors. These slim dual panel mount connectors are commonly used in custom applications where high-speed data transfer connectivity is required. They have a slim profile so will only take up minimal space and can be front or rear mounted with enclosures or rack panel arrangements.
During installation, there is no need for solder or punch termination, simply push-fit through panel cut-out and secure with retaining screws. These slim dual USB connectors are compatible with male USB 2.0 cables offering excellent transfer speeds to produce reliable transmissions in telecommunications and networking.
Specifications
Voltage rating: 30 V AC
Current rating: 1.5 A max
Contact resistance: 50 mΩ max
Insulation resistance: 20 mΩ min
Dielectric withstanding voltage: 500V AC
Operating Temperature: -20°C to 50°C
Variants
USB 2.0 A-A FT Nickel frame, CSK holes, RS stock no: 235-4754
USB 2.0 A-A FT Black metal frame, CSK holes, RS stock no: 235-4755
Applications
Telecommunication
Ethernet Network Interface
Audio Soundboard
Computers
From RS PRO a range of super high-quality USB 2.0 A-A feedthrough connectors. These slim dual panel mount connectors are commonly used in custom applications where high-speed data transfer connectivity is required. They have a slim profile so will only take up minimal space and can be front or rear mounted with enclosures or rack panel arrangements.
During installation, there is no need for solder or punch termination, simply push-fit through panel cut-out and secure with retaining screws. These slim dual USB connectors are compatible with male USB 2.0 cables offering excellent transfer speeds to produce reliable transmissions in telecommunications and networking.
Specifications
Voltage rating: 30 V AC
Current rating: 1.5 A max
Contact resistance: 50 mΩ max
Insulation resistance: 20 mΩ min
Dielectric withstanding voltage: 500V AC
Operating Temperature: -20°C to 50°C
Variants
USB 2.0 A-A FT Nickel frame, CSK holes, RS stock no: 235-4754
USB 2.0 A-A FT Black metal frame, CSK holes, RS stock no: 235-4755
Applications
Telecommunication
Ethernet Network Interface
Audio Soundboard
Computers
Feature
Features and BenefitsUSB 2.0
USB Type A receptacles
Panel Mount – front and rear
Standard rectangular cut-out
Mounting holes
Low rear profile ideal for applications with minimal space
No soldering or punch termination
Operating temperature: Min -20 °C, Max +50 °C
Material
Insert: ABS UL94 HB
Frame: Diecast, Metal or black plated
Inner Over-mouldings: PE + PVC
Shell: Nickel plated steel
Contacts: Gold Plated
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
