Beli Timbangan Speeds di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Takumi Nail Marker ScaleDeskripsi:-Can be marked at regular intervals.-Speeds up nail driving work.-A cutter ruler.-For nail markings on interior and exterior panels.-For eaves works screw marking.-To nail marking the board and plank.-Stamp x 10atribut:
- LengthxWidth: 1160x100mm
- Accessories: Stamp x 10
- Purpose of Use: For nail markings on interior and exterior panels. For eaves works screw marking. To nail marking the board and plank.
- Adam Equipment Platform ScalesDeskripsi:Durable and flexible, GBK bench scales provide a superb value for businesses that need a scale to perform multiple functions. GBK is well-suited for use on production floors, at bakeries, in shipping and receiving operations, at wholesale operations, and even during auctions. All GBK models feature a full numeric keypad and checkweighing lights to simplify operation. Approved GBK models are suitable for use in trade settings where goods are sold by weight.atribut:
- Weighing Unit: g, kg
- Approvals: N
- Battery Type: Lead Acid
- Calibration: External Calibration
- Construction: ABS Plastic Indicator With Die-Cast Aluminium Base
- Display: Backlit LCD with 20mm high digits
- Interface: RS-232/Optional USB
- Maximum Battery Life (hour): 70
- Number of Battery: 1
- Operating Temperature (°C): -10 to 40
- Operating Temperature (°F): 14 to 104
- Stabilisation Time: 2
- Adam Equipment Counting Scalesatribut:
- Calibration: External Calibration
- Pansize (mm): 225x275
- BROAN Kipas Exhaust Plafon (Kipas Ventilasi)Deskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.atribut:
- UNSPSC: 40101502
- Duct Shape: Rectangular
- Grille Color: White
- Housing Material: Steel
- Nameplate Voltage (VAC): 120
- Phase: 1
- METROVAC Vehicle Blowers & DryerDeskripsi:Metrovac automotive blowers and dryers are ideal for interior and exterior automotive drying applications. They help provide a safe and effective means of removing dust and water from surfaces without the dangers associated with compressed air.atribut:
- Air Flow Direction: Bi-Directional
- Housing Color: Black
- Power Cord Length (ft): 12
- MAXX AIR Industrial Ceiling HVLS Fan (Kipas Plafon)atribut:
- UNSPSC: 40101604
- Air Flow (CFM): 13000
- Area Covered Cooling Fans (ft²): 2600
- Blade Diameter (inch): 96
- Blade Finish: Brushed Nickel
- Blade Material: Aluminium
- Down Rod Outside Dia. (inch): 3/4
- Environmental Applications: Automotive; Commercial; Fitness; Home; Industrial; Restaurant
- Fan Mounting Location: Ceiling
- Fan Power (W): 35
- Frequency (Hz): 60
- Housing Finish: Brushed Nickel
- Includes (in): 6 Downrod
- Light Kit: No Light
- Maximum Mounting Height (ft): 10
- Motor Design: DC
- Motor Enclosure: DC
- Mount Type: Angled
- Number of Speeds: 6
- Phase: 1
- Reversible: Yes
- Rotation Speed (rpm): 85
- Speed Controllable - Fans: Yes
- Standards: cETLus
- Thermal Protection: Auto
- Voltage (V AC): 120
- TREVA/O2COOL Desk Fan (Kipas Angin)Deskripsi:Desk fans allow people to control fan settings to suit their individual needs. They provide up-close cooling while taking up minimal space on a desktop or tabletop.atribut:
- UNSPSC: 40101604
- Fan Power Source: Battery Operated
- Includes Remote Control: No
- Oscillation: Non-Oscillating
- DELHI Fire and Rescue Fans (Perlengkapan Alat Pemadam)Deskripsi:Schedule 160 pipe has the thickest walls compared to pipe with lower schedule numbers. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe and nipples connect with fittings.atribut:
- UNSPSC: 40101604
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- Ika Laboratories 4 Bladed PropellerDeskripsi:Standard stirring element. For drawing the material to be mixed from the top to the bottom. Local shearing forces. Generates axial flow in the vessel. Used at medium to high speeds.Stirrer Ø: 50 mm Shaft Ø: 8 mmShaft length: 350 mmatribut:
- Stirrer (mm): ø 50
- Shaft (mm): ø 8
- Shaft Length (mm): 350
- Material: in contact with medium AISI 316L / 1.4571
- Maximum Speed (rpm): 2000
- AS ONE Small Drilling Machineatribut:
- Size (mm): 201x308x630
- Chuck (mm): 220
- Drill Chuck (mm): taper/JT-6, grasp diameter/1.5 to 13.0, machining ability/1.5 to 13.0
- Speed (rpm): (50Hz) 515 915, 1430, 1950, 2580, (60Hz) 620, 1100, 1720, 2340, 3100
- Vice Size (mm): 83x84x22
- Table Size (mm): 183x180 (Sloped ±45°)
- Accessories: drill chuck, chuck key, Vice and fixed metal bracket set, standard tool
- Package Size (mm): 540x365x290
- Power Supply (V/W): 100/249 (AC 50/60Hz)
- AS ONE Compact Drill Pressatribut:
- Speed (rpm): 3200 to 6200
- Table Size (mm): 172x188
- Between Chuck (mm): 150
- Vice Mouth Width (mm): 65
- Accessories: Drill chuck, chuck key, Vice, fixed metal bracket set, standard tool
- Power Supply (V AC): 100 (at 50/60Hz)
- Size (mm): 180x275x410
- MERIT Quick-Change Surface-Conditioning Disc (Amplas Non Woven)Deskripsi:General purpose surface-conditioning discs for use on all metals have an aluminum oxide abrasive. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 31191506
- Abrasive Material: Aluminium Oxide
- Abrasive Type: Non-Woven
- Color: Brown
- Diameter (inch): 3
- Grade: Coarse
- Manufacturer Part Number: 8834166322
- Maximum Operating Speed (rpm): 20000
- Quick Change System: TR
- Resistance Properties: Load
- Series: Surface Prep
- KLEIN TOOLS Drill Bit & Tap Set (Mata Bor)Deskripsi:General purpose surface-conditioning discs optimized for use on all metals have an aluminum oxide abrasive. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27112806
- Finish: Bright
- Impact Rated: No
- Includes: Carrying Case
- AMETEK LAMB Universal MotorDeskripsi:Universal AC/DC motors use AC or DC power to operate portable power tools such as drills, sanders, routers, circular saws and jig saws. They are lightweight, compact, and can operate at extremely high speeds with a high starting torque.atribut:
- UNSPSC: 26101602
- Average Brush Life (hour): 200
- Body Dia.: 2-7/16
- Finish: Enamel
- Frame: Non-Standard
- Frequency (Hz): 60
- HP: 1/4
- Ins. Class: A
- Length Less Shaft (in): 3-1/2
- Maximum Ambient Temperature (°C): 40
- Motor Application: Universal AC/DC Motor
- Motor Bearings: Ball
- Motor Design: Universal AC/DC
- Motor Enclosure Design: Open
- Motor Mounting Position: All Angle
- Motor Mounting Type: Hole
- Motor Service Factor: 1
- Motor Shaft Rotation: CCWSE
- Motor Thermal Protection: One-Shot
- Mounting Holes: (2) #8-32
- No. of Speeds: 1
- O.C. Mounting (in): 2-1/4
- Phase: Single
- Shaft Dia. (in): 5/16
- Standards: CSA Certified (LR31393); UL Listed (E47185)
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 115
- PFERD HSS Cutter CUT3 HSS-L-1020/6 (Mata Bor Tuner)Deskripsi:ROTARY CUTTERS HSS-L-1020/6 C3 059579 adalah ala t yang digunakan untuk menghaluskan sisa pengerjaan seperti lubang atau pengelasan . Rotary cutter ini berfungsi untuk menghaluskan sisa pengerjaan permesinan pada benda kerja.Rotary cutter ini mempun yai ukuran 10 MM dengan kecepatan putar maksimum sebesar 3200 Rpm . R otary cutter ini mempunyai kelebihan pemakanan material yang cepat d an alat ini biasa digunakan di bengkel,industri, atau rumah tangga. Benefit Highly-aggressive. Can be used at low speeds. High stoc k removal in shorter time.atribut:
- Blade Diameter (mm): 10
- Burr Shape: Cylindrical With Radius End
- Diameter (mm): 10
- Shank Diameter (mm): 6
- Length (mm): 20
- Blade Material: Steel
- Dimensions (mm): 60x10x10
- Type: Shank Dia 6
- Application: Deburring
- Item: Rotary Cutter
- Maximum Speed (rpm): 3200
- CRC Multi Purpose Food Grade Grease (Gemuk)Deskripsi:An aluminum complex premium grade USDA H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.APPLICATIONSAnywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure.
- MARATHON MOTORS Vector (Inverter) AC MotorDeskripsi:These 1000:1 constant torque vector (inverter) AC motors can be operated at 1/1000 of the base speed in blower, fan, and pump applications. Models can handle low speeds without overheating.atribut:
- UNSPSC: 26101612
- Duty cycle: Continuous
- Frequency (Hz): 60
- Maximum Ambient Temperature (°C): 40
- Maximum Operating Frequency (Hz): 120
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Mounting Position: Horizontal
- Motor Service Factor: 1
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Speed Range: 1,000:1
- Standards: CE; UL Recognized
- Usable @ 200V: No
- Usable @ 208V: No
- CENTURY Belt Drive HVAC AC MotorDeskripsi:Capacitor-start belt drive HVAC AC motors have a capacitor to provide additional power during startup for higher starting torque. This higher torque allows these single-phase motors to move heavier loads at lower speeds.atribut:
- Duty cycle: Continuous
- Maximum Ambient Temperature (°F): 104
Daftar Harga Timbangan Speeds Terbaru November 2026
| Takumi Nail Marker Scale | Rp879.900 |
| Adam Equipment Platform Scales | Rp15.999.900 |
| Adam Equipment Counting Scales | Rp13.999.900 |
| BROAN Kipas Exhaust Plafon (Kipas Ventilasi) | Rp4.599.900 |
| METROVAC Vehicle Blowers & Dryer | Rp4.299.900 |
| MAXX AIR Industrial Ceiling HVLS Fan (Kipas Plafon) | Rp25.999.900 |
| TREVA/O2COOL Desk Fan (Kipas Angin) | Rp299.900 |
| DELHI Fire and Rescue Fans (Perlengkapan Alat Pemadam) | Rp6.299.900 |
| Epson Label Printer | Rp609.900 |
| Ika Laboratories 4 Bladed Propeller | Rp799.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)






















































































































































/dqP109401494-1.jpg)

/i6P109423654-1.jpg)
/euP109404534-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/DELHI%20Fire%20and%20Rescue%20Fans%20(Perlengkapan%20Alat%20Pemadam)/8uP109415318-1.jpg)




/5bP109328191-1.jpg)
/4cP109327156-1.jpg)

/o7P108063871-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Multi%20Purpose%20Food%20Grade%20Grease%20(Gemuk)/P102076323-1.jpg)
%20AC%20Motor/qiP109394954-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)