AMETEK LAMB Universal Motor

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC26101602
Average Brush Life (hour)200
Body Dia.2-7/16
FinishEnamel
FrameNon-Standard
Frequency (Hz)60
HP1/4
Ins. ClassA
Length Less Shaft (in)3-1/2
Maximum Ambient Temperature (°C)40
Motor ApplicationUniversal AC/DC Motor
Motor BearingsBall
Motor DesignUniversal AC/DC
Motor Enclosure DesignOpen
Motor Mounting PositionAll Angle
Motor Mounting TypeHole
Motor Service Factor1
Motor Shaft RotationCCWSE
Motor Thermal ProtectionOne-Shot
Mounting Holes(2) #8-32
No. of Speeds1
O.C. Mounting (in)2-1/4
PhaseSingle
Shaft Dia. (in)5/16
StandardsCSA Certified (LR31393); UL Listed (E47185)
Usable @ 200VNo
Usable @ 208VNo
Voltage (V AC)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal AC/DC motors use AC or DC power to operate portable power tools such as drills, sanders, routers, circular saws and jig saws. They are lightweight, compact, and can operate at extremely high speeds with a high starting torque.
Feature
Universal AC/DC Motor Single Phase Motor Design Universal AC/DC 1/4 HP Nameplate RPM 19 500 No of Speeds 1 115V AC Voltage Non-Standard Frame Usable @ 208V No Usable @ 200V No 60 Hz Motor Service Factor 1 Motor Thermal Protection One-Shot Ins. Class A Max Ambient Temp 40 Degrees C Motor Shaft Rotation CCWSE Motor Enclosure Design Open Motor Mounting Type Hole Motor Mounting Position All Angle Finish Enamel Shaft Dia 5/16 in Shaft Length 1 3/16 in

Ulasan Produk

Tidak ada ulasan