AS ONE Small Drilling Machine

Sebelum PPN:
Rp18.999.900
Spesifikasi
Size (mm)201x308x630
Chuck (mm)220
Drill Chuck (mm)taper/JT-6, grasp diameter/1.5 to 13.0, machining ability/1.5 to 13.0
Speed (rpm)(50Hz) 515 915, 1430, 1950, 2580, (60Hz) 620, 1100, 1720, 2340, 3100
Vice Size (mm)83x84x22
Table Size (mm)183x180 (Sloped ±45°)
Accessoriesdrill chuck, chuck key, Vice and fixed metal bracket set, standard tool
Package Size (mm)540x365x290
Power Supply (V/W)100/249 (AC 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Dip scale is provided as standard equipment which comes in handy in repeated drilling of same hole.
Integrated stepless speed controller allows you to use machine for wood or even non-ferrous metals.
Possible to switch between 5 different spindle speeds according to material.
The movable work table can be lifted, lowered or slanted to the left or right at a 45° angle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait