DELHI Fire and Rescue Fans (Perlengkapan Alat Pemadam)

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC40101604

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 160 pipe has the thickest walls compared to pipe with lower schedule numbers. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe and nipples connect with fittings.
Feature
Portable Utility Fan Blade Diameter 18 in Color Red Frame Finish Powder Coated Free Airflow 3700 cfm Full Load Current 3.8 A Guard Finish Cadmium Plated Maximum Airflow 3700 cfm Motor Enclosure Totally Enclosed Motor Horsepower 1/3 hp Motor Speed 1725 RPM Motor Type Totally Enclosed Air Over Nameplate Voltage 115 V AC Number of Speeds 1 Overall Depth 21 1/2 in Overall Height 21 1/2 in Overall Width 21 1/2 in Power Cord Length 6 ft Power Source Electric

Ulasan Produk

Tidak ada ulasan