BROAN Kipas Exhaust Plafon (Kipas Ventilasi)

Sebelum PPN:
Rp4.599.900 - Rp15.999.900
Spesifikasi
UNSPSC40101502
Duct ShapeRectangular
Grille ColorWhite
Housing MaterialSteel
Nameplate Voltage (VAC)120
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
Feature
Exhaust Fan Housing Material Steel Housing Finish Galvanized Includes Built In Back Draft Damper Maximum Airflow 160 cfm Maximum Noise Level 5 sones

Ulasan Produk

Tidak ada ulasan