MARATHON MOTORS Vector (Inverter) AC Motor

Sebelum PPN:
Rp8.299.900 - Rp70.999.900
Spesifikasi
UNSPSC26101612
Duty cycleContinuous
Frequency (Hz)60
Maximum Ambient Temperature (°C)40
Maximum Operating Frequency (Hz)120
Motor BearingsBall
Motor Design3-Phase
Motor Mounting PositionHorizontal
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNone
No. of Speeds1
PhaseThree
Speed Range1,000:1
StandardsCE; UL Recognized
Usable @ 200VNo
Usable @ 208VNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1000:1 constant torque vector (inverter) AC motors can be operated at 1/1000 of the base speed in blower, fan, and pump applications. Models can handle low speeds without overheating.
Feature
Vector Motor Three Phase Motor Design 3-Phase 3/4 HP Nameplate RPM 1 725 No of Speeds 1 Voltage 230/460V AC Full Load Amps 2.8/1.4 A 56C Frame Torque 2.28 ft-lb Max Speed 5 400 RPM Speed Range 1 000 1 Usable @ 208V No Usable @ 200V No 60 Hz Hz Max Operating Frequency 120 Hz Motor Service Factor 1 Motor Thermal Protection None Ins. Class H Max Ambient Temp 40 Degrees C Duty Cycle Continuous NEMA Design B Motor Shaft Rotation CW/CCW

Ulasan Produk

Tidak ada ulasan