MERIT Quick-Change Surface-Conditioning Disc (Amplas Non Woven)

Sebelum PPN:
Rp119.900
Spesifikasi
UNSPSC31191506
Abrasive MaterialAluminium Oxide
Abrasive TypeNon-Woven
ColorBrown
Diameter (inch)3
GradeCoarse
Manufacturer Part Number8834166322
Maximum Operating Speed (rpm)20000
Quick Change SystemTR
Resistance PropertiesLoad
SeriesSurface Prep

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose surface-conditioning discs for use on all metals have an aluminum oxide abrasive. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
Feature
Surface-Conditioning Disc Abrasive Type Non-Woven Abrasive Material Aluminum Oxide Backing Material Polyester Backing Weight Y Grade Coarse Grit 50 Overall Diameter 2 in Quick Change System TS Series Surface Prep Maximum Operating Speed 30 000 RPM Resistance Properties Load Color Brown

Ulasan Produk

Tidak ada ulasan