Beli Timbangan Hopper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MKcells Load Cell Hopper/Tank
    Mulai

    Rp12.999.900

    MKcells Load Cell Hopper/Tank
    Deskripsi:
    Metal welded alloy and stainless steel load cell, excellent capability in moisture-proof, waterproof and anti-erosionHigh precision, high reliability, high stability. Good outlineAccurately weight light-load under heavy tare weight or light & dynamic variation-load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packaging scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scales.
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP68
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • Zero Balance: ±1%F.S
  2. MKcells Load Cell High Capacity Crane Scale
    Mulai

    Rp26.999.900

    MKcells Load Cell High Capacity Crane Scale
    Deskripsi:
    Constructed of excellent capability in anti erosion, moisture-proof5 core high quality orange cableSuitable in crane, hopper scales and other special weighing instrumentsUnique design load cellHeavy duty for Tension high capacityEasy to installation, good interchangeability
    atribut:
    • Rated Output: 2.0±0.002m V/V(30-50t):1.5±0.01m V/V(100-150t)
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 5
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP67
    • Material: Alloy steel
    • Cable Length (m): 12
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 120%F.S
    • Total Error: ±0.05%F.S
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0.02%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
    • Ultimate Overload: 150%F.S
  3. ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Mulai

    Rp1.999.900

    ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Deskripsi:
    Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
  4. ZEMIC Load Cell Bending Beam
    Mulai

    Rp4.399.900

    ZEMIC Load Cell Bending Beam
    Deskripsi:
    Stainless steel IP68 single ended bending beam.Hermetically sealed.Suitable for pallet, platform and small hopper scales.High accuracy.Current calibrated (sc-option).test certificate no. TC7968 Revision 0 C of C no R60/2000-NL1-11.20Certificate no. 07-020A1
    atribut:
    • Output Sensitivity (=FS) (mV/V): 2.0 ±0.02
    • Safe Overload (%FS): 150
    • Ultimate Overload (%FS): 300
  5. ZEMIC Load Cell Shear Beam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ZEMIC Load Cell Shear Beam
    Deskripsi:
    Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracy
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Maximum Excitation Voltage (V): 18
  6. MKcells Load Cell Double Ended
    Mulai

    Rp6.699.900

    MKcells Load Cell Double Ended
    Deskripsi:
    High precision, reliability and super stabilityDesign of stainless steel ball, cup has super functions in self-restoring corner pre-adjustmentAnti-wallop and anti side forceEasy to installation good interchangeability5 core high quality orange cableApplication to truck scale, railway scale hopper, scale and other weighing equipment
  7. MKcells Digital Load Cell Double Ended beam
    Mulai

    Rp7.899.900

    MKcells Digital Load Cell Double Ended beam
    Deskripsi:
    Anti-wallop and anti side force5 core high quality orange cableDesign of stainless steel ball, cup has super functions in self-restoring corner pre-adjustmentHigh precision, reliability and super stabilityEasy to installation good interchangeabilityApplication to truck scale, railway scale hopper scale and other weighing equipment
    atribut:
    • Temperature Operating (°C): -30 to 70
    • Material: Alloy steel
  8. MKcells Load Cell Pancake
    Mulai

    Rp13.999.900

    MKcells Load Cell Pancake
    Deskripsi:
    Super stability with ball and head mountingMetal welded stainless steel load cell, excellent capability in moisture proof, good outline and anti erosionAccurately with light load  under heavy tare weight or light & dynamic variation load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packing scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scale5 core high quality orange cable
    atribut:
    • Rated Output: 4.0±0.006m V/V
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 6
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP67
    • Material: Alloy steel
    • Cable Length (m): 12
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 100%F.S
    • Total Error: ±0,05%F.S: ±0.1%F.S (100klb)
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0,03%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
    • Ultimate Overload: 120%F.S
  9. MKcells Load Cell Shear Beam
    Mulai

    Rp2.699.900

    MKcells Load Cell Shear Beam
    Deskripsi:
    High quality shear beam load cellNickel plated steel with anti corrosiveStandard leveling foot for universal applicationCan use for forklift, pallet, silo, hopper, low platfrom scale5 core high quality orange cable
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Excitation Recommended (V): 10-12 (DC)
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Output Resistance: 352±3Ω
  10. CAS Compression Load Cell
    Mulai

    Rp2.099.900

    CAS Compression Load Cell
    Deskripsi:
    WBK is a column, stainless steel compression Load Cell designed for hopper, tank and truck scales. A large range of capacities is available. Hermitic sealing and built-in surge protection ensure that this product can be used environment.
    atribut:
    • Capacity (TL): 30
  11. CAS Compression Load Cell without Mounting
    Mulai

    Rp1.299.900

    CAS Compression Load Cell without Mounting
    Deskripsi:
    WBK is a column, stainless steel compression Load Cell designed for hopper, tank and truck scales. A large range of capacities is available. Hermitic sealing and built-in surge protection ensure that this product can be used environment.
  12. MKcells Load Cell S Type
    Mulai

    Rp3.899.900

    MKcells Load Cell S Type
    Deskripsi:
    High precision, reliability and super stabilityDesign of metal welded stainless steelEasy to installation, good interchangeabilityConstructed of excellent capability in anti erosion, moisture proofSuitable in crane, hopper scales and other special weighing instruments5 core high quality orange cable
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 120%F.S
    • Total Error: ±0.05%F.S
    • Zero Balance: ±1%F.S
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±3Ω
  13. MKcells Digital Load Cell Compression
    Mulai

    Rp33.999.900

    MKcells Digital Load Cell Compression
    Deskripsi:
    Dynamic response and super capacity for anti-overloadRadio frequency interferenceQuick connection cableHigh accuracyHermetically sealed IP69K protection classNo junction box installationWater proof and lightening protectionUpper and lower inhibitors design, Easy installationCompatible for all MK digital indicatorHigh qualtiy stainless steel constructionTruck scale, hopper scale and tank weghing applicationPVC anti rat cable protection, high temperature
    atribut:
    • Rated Output: 30000, 50000
    • Recommended Excitation (VDC): 9-12
    • Protection Class: IP69K
    • Material: Stainless steel
    • Nominal Temperature Range (°C): -10 to +40
    • Max. Excitation (V): DC 20
    • Breaking load (F.S): 300%
    • Safe load Limit: 150%F.S
    • Creep (30min): ±0,02%F.S
    • TC ZERO: ±0.02%F.S/10°C
    • TC SPAN: ±0.02%F.S/10°C
    • Combined Error: ±0,02%F.S
    • Digital Refurbishing Frequency: 15
    • Communication (BPS): 9600/19200
    • Capacity (t): 30
    • Service Temperature Range (°C): -30 to 70
  14. MKcells Digital Shear Beam Load cell
    Mulai

    Rp3.099.900

    MKcells Digital Shear Beam Load cell
    Deskripsi:
    Standard leveling foot for universal applicationHigh quality shear beam load cellNickel plated steel with anti corrosiveCan use for forklift, pallet, silo, hopper, low platform scaleHigh accuracyCompatible with all MK digital indicator
    atribut:
    • Rated Output: 250, 500, 1000, 2000, 3000, 5000, 10000
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP68
    • Material: Nickel plated steel
    • Excitation Maximum (V): 20 (DC)
    • Max. Safe Overload: 150%F.S
    • Diameter (mm): 5
    • Data Refresh Frequency (Hz): 50
    • Zero Balance: ±0,01%F.S
    • Creep (30min): ±0,02%F.S/10°C
    • Temperature Compensated (°C): -10 to 40
    • TC SPAN: ±0.02%F.S/10°C
    • Combined Error: ±0,02%F.S
    • Communication Baud Rate (Bps): 9600
    • Ultimate Overload: 180%F.S
  15. ZEMIC Tension/S-Type Load Cell
    Mulai

    Rp5.299.900

    ZEMIC Tension/S-Type Load Cell
    atribut:
    • Input Resistance (ohm): 350±3.5
    • Output Resistance (ohm): 351±2
    • Zero Balance (%F): 1.0
    • Safe overload (%F): 120.0
    • Ultimate overload (%F): 150.0
    • Insulation Resistance (MΩ): ≥5000 (50VDC)
  16. MKcells Load Cell Compression
    Mulai

    Rp10.999.900

    MKcells Load Cell Compression
    Deskripsi:
    High capacity and heavy duty load cellConstructed of high quality alloy and stainless steel and laser welded, providing excellent protection against water, moisture and corrosion attackHigh precision, reliability and super stability with popular shape5 core high quality orange cableFor truck scale, measuring testing machine
  17. ZEMIC Load Cell Tipe Jari-Jari (Sensor Berat Tipe Spoke)
    Mulai

    Rp7.999.900

    ZEMIC Load Cell Tipe Jari-Jari (Sensor Berat Tipe Spoke)
    Deskripsi:
    Nickel plated alloy steel IP67 Spoke type load cell.High accuracy.Suitable for hanging, hopper and other electronic weighing devices.
    atribut:
    • Output Sensitivity (=FS) (mV/V): 2.0 ±0.01
    • Zero Balance (%FS): ≤ ±1.0
    • Safe Overload (%FS): 150
    • Ultimate Overload (%FS): 300
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Element Material: Alloy Steel
    • Ingress Protection (acc. to EN 60529): IP67
    • Input Resistance (ohm): 770 ±30
    • Insulation Resistance at 50V (MΩ): ≥5000
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
    • Output Resistance (ohm): 700 ±7
    • Storage Temperature (°C): -40 to 70
  18. MKcells Load Cell Tension
    Mulai

    Rp26.999.900

    MKcells Load Cell Tension
    Deskripsi:
    Dual function compression and tension installationHermatically sealed IP68 class protectionHigh accuracy6 core high quality orange cableCan use for testing machine, crane, mining, hopper, tank, axle etc
    atribut:
    • Rated Output: 2.0±0.005m V/V
    • Insulation Resistance (MΩ): ≥5000
    • Cable Diameter (mm): 8
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP68
    • Material: Alloy steel
    • Cable Length (m): 3
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 120%F.S
    • Total Error: ±0.05%F.S
    • Zero Balance: ±1%F.S
    • Creep Error (30min): ±0.03%F.S
    • TC ZERO: ±0.03%F.S/10°C
    • TC SPAN: ±0.03%F.S/10°C
    • Input Resistence: 400±20Ω
    • Output Resistance: 352±20Ω
    • Ultimate Overload: 150%F.S
  19. ZEMIC Load Cell Balok Ganda (Sensor Beban Tipe Balok Ganda)
    Mulai

    Rp2.599.900

    ZEMIC Load Cell Balok Ganda (Sensor Beban Tipe Balok Ganda)
    Deskripsi:
    Zemic HM9A load cells are available in the capacities 10t to 50t, alloy steel construction, nickel plated, hermetically welded, oil-proof, waterproof and anti-corrosive gas and medium making it suitable for all kinds of environments. Dual shear beam, suitable for electronic truck scales, railway scales and other electronic weighing devices.
Daftar Harga Timbangan Hopper Terbaru November 2026
MKcells Load Cell Hopper/TankRp12.999.900
MKcells Load Cell High Capacity Crane ScaleRp26.999.900
POWERPACK Machine Particle Weighing Filling (Mesin Penimbang)Rp3.099.900
ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Rp1.999.900
ZEMIC Load Cell Bending BeamRp4.399.900
ZEMIC Load Cell Shear BeamRp1.299.900
MKcells Load Cell Double EndedRp6.699.900
MKcells Digital Load Cell Double Ended beamRp7.899.900
MKcells Load Cell PancakeRp13.999.900
MKcells Load Cell Shear BeamRp2.699.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)