MKcells Digital Shear Beam Load cell

Sebelum PPN:
Rp3.099.900 - Rp5.399.900
Spesifikasi
Rated Output250, 500, 1000, 2000, 3000, 5000, 10000
Excitation Recommended (V)10-12 (DC)
Protection ClassIP68
MaterialNickel plated steel
Excitation Maximum (V)20 (DC)
Max. Safe Overload150%F.S
Diameter (mm)5
Data Refresh Frequency (Hz)50
Zero Balance±0,01%F.S
Creep (30min)±0,02%F.S/10°C
Temperature Compensated (°C)-10 to 40
TC SPAN±0.02%F.S/10°C
Combined Error±0,02%F.S
Communication Baud Rate (Bps)9600
Ultimate Overload180%F.S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard leveling foot for universal application
High quality shear beam load cell
Nickel plated steel with anti corrosive
Can use for forklift, pallet, silo, hopper, low platform scale
High accuracy
Compatible with all MK digital indicator
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number Information"

Ulasan Produk

Tidak ada ulasan