MKcells Load Cell High Capacity Crane Scale

Sebelum PPN:
Rp26.999.900 - Rp189.999.900
Spesifikasi
Rated Output2.0±0.002m V/V(30-50t):1.5±0.01m V/V(100-150t)
Insulation Resistance (MΩ)≥5000
Cable Diameter (mm)5
Excitation Recommended (V)10-12 (DC)
Protection ClassIP67
MaterialAlloy steel
Cable Length (m)12
Excitation Maximum (V)15 (DC)
Max. Safe Overload120%F.S
Total Error±0.05%F.S
Zero Balance±1%F.S
Creep Error (30min)±0.02%F.S
TC ZERO±0.02%F.S/10°C
TC SPAN±0.02%F.S/10°C
Input Resistence400±20Ω
Output Resistance352±3Ω
Ultimate Overload150%F.S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Constructed of excellent capability in anti erosion, moisture-proof
5 core high quality orange cable
Suitable in crane, hopper scales and other special weighing instruments
Unique design load cell
Heavy duty for Tension high capacity
Easy to installation, good interchangeability

Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number Information"

Ulasan Produk

Tidak ada ulasan